https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-14M-ARM-NFL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAwNDV8aW1hZ2UvanBlZ3xhR00yTDJoalppOHhNREUwT0RVME1qUTBOelkwTmk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE4eE5FMWZRVkpOWDA1R1RGOVVURjh6TURCNE16QXdMbXB3Wnd8Yzk4MjNjZjY3ZDg5OTRiN2U3MmMyNzNhNTlmYmZjOTZhMTcwNjcxNTVjMDQwZDdmODZmNjRlOGI2M2QwNWJkNQ
TIMKEN
TIMKEN
14MX224S20-4030
TIMKEN TIMKEN
Description
14MX224S20-4030 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756691
Synchronous Pulley; 20MM Belt Width; 14 MM Belt Pitch; 14M-20 Belt Style; 224 Teeth; 34.544MM Face Width; Bushed; 995.426MM Outside Diameter; 998.22MM Pitch Diameter; Yes Keyway; 4030 Bushing; No Minimum Plain Bore
Part #
14MX224S20-4030
BDI #
24301858
Details
4118.77816734
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/14MX224S20-4030/p/24301858
Your Price
$ 4,118.78 / each
$ 4,370.94 / each BDIExpress
$ 4,370.94 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
68.13
EAN
0070964070388
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-20
Number of Teeth
224
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
4030
Minimum Plain Bore
No
Other Features
Taper Lock Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Weight / LBS
150.2
Long Description
Synchronous Pulley; 20MM Belt Width; 14 MM Belt Pitch; 14M-20 Belt Style; 224 Teeth; 34.544MM Face Width; Bushed; 995.426MM Outside Diameter; 998.22MM Pitch Diameter; Yes Keyway; 4030 Bushing; No Minimum Plain Bore
Face Width
1.36 Inch | 34.544 Millimeter
Bushing Bore Range
1-7/16 To 4-7/16 Inch | 0 Millimeter
Outside Diameter
39.19 Inch | 995.426 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
39.3 Inch | 998.22 Millimeter
Belt Width
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh