https://www.bdiexpress.com/medias/INDM-GPULLEY-SYNC-ARM-NFL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjExOTl8aW1hZ2UvanBlZ3xhREUyTDJneU1DOHhNRE14TkRReE1UQTBPRGs1TUM5SlRrUk5MVWRRVlV4TVJWbGZVMWxPUTE5QlVrMWZUa1pNWDFSTVh6TXdNSGd6TURBdWFuQm58YTVjYmZlODcwMTFmMjJhYzc5MDY1ZDYzZmQ0ZDkwNTZhNjQ3ZjIxMTc3OWU1MjI1YmViZmJjNGE5Y2MyMzIxYQ
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
14MX224S68-5040
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
14MX224S68-5040 SYNCHRONOUS BELT PULLEY ; 14MMP 224T 39.3"PD 68MMW BORE 5040 BUSH
Synchronous Pulley; 68MM Belt Width; 14 MM Belt Pitch; 14M-68 Belt Style; 224 Teeth; 3.322MM Face Width; Bushed; 39.19MM Outside Diameter; 39.3MM Pitch Diameter; Yes Keyway; 5040 Bushing; No Minimum Plain Bore
Part #
14MX224S68-5040
BDI #
21977298
Details
4192.439700540001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/14MX224S68-5040/p/21977298
Your Price
$ 4,192.44 / each
$ 8,917.86 / each BDIExpress
$ 8,917.86 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
158.73
EAN
0697950722597
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-68
Number of Teeth
224
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Bore Range - Inch
2-7/16 To 5
Bushing Size
5040
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
350
Long Description
Synchronous Pulley; 68MM Belt Width; 14 MM Belt Pitch; 14M-68 Belt Style; 224 Teeth; 3.322MM Face Width; Bushed; 39.19MM Outside Diameter; 39.3MM Pitch Diameter; Yes Keyway; 5040 Bushing; No Minimum Plain Bore
Pitch Diameter
1.547 Inch | 39.3 Millimeter
Belt Width
2.677 Inch | 68 Millimeter
Outside Diameter
1.543 Inch | 39.19 Millimeter
Face Width
0.131 Inch | 3.322 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh