https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-14M-SOL-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk5NDF8aW1hZ2UvanBlZ3xhREV6TDJoaVl5OHhNREUwT0RVME1URXpOamt5Tmk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE4eE5FMWZVMDlNWDBaTVgxUk1Yek13TUhnek1EQXVhbkJufGI5MzY2NjMyZTcxZjgwZGNjZTRiY2YzNmFjYjNlN2E1ZDU2ZDMyMzA1NWZlN2Y0NTViMGIzZjFjOTJjYWUwMGE
TIMKEN
TIMKEN
14MX30S37-2517
TIMKEN TIMKEN
Description
14MX30S37-2517 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756382
Synchronous Pulley; 37MM Belt Width; 14 MM Belt Pitch; 14M-37 Belt Style; 30 Teeth; 44.196MM Face Width; Bushed; 130.886MM Outside Diameter; 133.69MM Pitch Diameter; Yes Keyway; 18 To 55MM Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore
Part #
14MX30S37-2517
BDI #
24301878
Details
377.91381916000006
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/14MX30S37-2517/p/24301878
Your Price
$ 377.91 / each
$ 401.06 / each BDIExpress
$ 401.06 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
2.268
EAN
0070964067739
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-37
Number of Teeth
30
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2517
Minimum Plain Bore
No
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Weight / LBS
5
Long Description
Synchronous Pulley; 37MM Belt Width; 14 MM Belt Pitch; 14M-37 Belt Style; 30 Teeth; 44.196MM Face Width; Bushed; 130.886MM Outside Diameter; 133.69MM Pitch Diameter; Yes Keyway; 18 To 55MM Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Belt Width
1.457 Inch | 37 Millimeter
Face Width
1.74 Inch | 44.196 Millimeter
Bushing Bore Range
1/2 To 2-1/2 Inch | 18 To 55 Millimeter
Outside Diameter
5.153 Inch | 130.886 Millimeter
Flange Outside Diameter
5.76 Inch | 146.304 Millimeter
Pitch Diameter
5.263 Inch | 133.69 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh