https://www.bdiexpress.com/medias/INDM-GPULLEY-SYNC-SOL-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg0Mjh8aW1hZ2UvanBlZ3xhRFV3TDJnMU1DOHhNRE14TkRRd09EZzFNelV6TkM5SlRrUk5MVWRRVlV4TVJWbGZVMWxPUTE5VFQweGZSa3hmVkV4Zk16QXdlRE13TUM1cWNHY3wyNjUyYmVjMjRkMzg1OTM1NDEzODdhNGEyOGUyMDY1MzE1NjBiNTYzMWY5OGMzN2VjM2ZkZjM1MDg0MjE5N2I3
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
14MX32S37-2517
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
14MX32S37-2517 SYNCHRONOUS BELT PULLEY ; 14MMP 32T 5.6" PD 37MMW BORED 2517 BUSH
Synchronous Pulley; 37MM Belt Width; 14 MM Belt Pitch; 14M-37 Belt Style; 32 Teeth; 1.74MM Face Width; Bushed; 5.54MM Outside Diameter; 5.614MM Pitch Diameter; Yes Keyway; 2517 Bushing; No Minimum Plain Bore
Part #
14MX32S37-2517
BDI #
21977318
Details
315.29074671
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/14MX32S37-2517/p/21977318
Your Price
$ 315.29 / each
$ 637.82 / each BDIExpress
$ 637.82 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
3.27
EAN
0697950722306
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-37
Number of Teeth
32
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2517
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
7.2
Long Description
Synchronous Pulley; 37MM Belt Width; 14 MM Belt Pitch; 14M-37 Belt Style; 32 Teeth; 1.74MM Face Width; Bushed; 5.54MM Outside Diameter; 5.614MM Pitch Diameter; Yes Keyway; 2517 Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Outside Diameter
0.218 Inch | 5.54 Millimeter
Bushing Bore Range
1/2 To 2-1/2 Inch | 18 To 55 Millimeter
Belt Width
1.457 Inch | 37 Millimeter
Flange Outside Diameter
0.241 Inch | 6.11 Millimeter
Face Width
0.069 Inch | 1.74 Millimeter
Pitch Diameter
0.221 Inch | 5.614 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh