https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-14M-SOL-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk5NDF8aW1hZ2UvanBlZ3xhREV6TDJoaVl5OHhNREUwT0RVME1URXpOamt5Tmk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE4eE5FMWZVMDlNWDBaTVgxUk1Yek13TUhnek1EQXVhbkJufGI5MzY2NjMyZTcxZjgwZGNjZTRiY2YzNmFjYjNlN2E1ZDU2ZDMyMzA1NWZlN2Y0NTViMGIzZjFjOTJjYWUwMGE
TIMKEN
TIMKEN
14MX33S68-2517
TIMKEN TIMKEN
Description
14MX33S68-2517 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756411
Synchronous Pulley; 68MM Belt Width; 14 MM Belt Pitch; 14M-68 Belt Style; 33 Teeth; 76.454MM Face Width; Bushed; 144.272MM Outside Diameter; 147.066MM Pitch Diameter; Yes Keyway; 18 To 55MM Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore
Part #
14MX33S68-2517
BDI #
24301898
Details
691.42764292
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/14MX33S68-2517/p/24301898
Your Price
$ 691.43 / each
$ 733.76 / each BDIExpress
$ 733.76 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
6.759
EAN
0070964067807
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-68
Number of Teeth
33
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2517
Minimum Plain Bore
No
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Weight / LBS
14.9
Long Description
Synchronous Pulley; 68MM Belt Width; 14 MM Belt Pitch; 14M-68 Belt Style; 33 Teeth; 76.454MM Face Width; Bushed; 144.272MM Outside Diameter; 147.066MM Pitch Diameter; Yes Keyway; 18 To 55MM Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore
Pitch Diameter
5.79 Inch | 147.066 Millimeter
Outside Diameter
5.68 Inch | 144.272 Millimeter
Bushing Bore Range
1/2 To 2-1/2 Inch | 18 To 55 Millimeter
Face Width
3.01 Inch | 76.454 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
6.46 Inch | 164.084 Millimeter
Belt Width
2.677 Inch | 68 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh