https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-14M-SOL-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk5NDF8aW1hZ2UvanBlZ3xhREV6TDJoaVl5OHhNREUwT0RVME1URXpOamt5Tmk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE4eE5FMWZVMDlNWDBaTVgxUk1Yek13TUhnek1EQXVhbkJufGI5MzY2NjMyZTcxZjgwZGNjZTRiY2YzNmFjYjNlN2E1ZDU2ZDMyMzA1NWZlN2Y0NTViMGIzZjFjOTJjYWUwMGE
TIMKEN
TIMKEN
14MX35S20-2012
TIMKEN TIMKEN
Description
14MX35S20-2012 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756422
Synchronous Pulley; 20MM Belt Width; 14 MM Belt Pitch; 14M-20 Belt Style; 35 Teeth; 26.416MM Face Width; Bushed; 153.187MM Outside Diameter; 155.981MM Pitch Diameter; Yes Keyway; 18 To 48MM Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore
Part #
14MX35S20-2012
BDI #
24301906
Details
370.25689663
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/14MX35S20-2012/p/24301906
Your Price
$ 370.26 / each
$ 392.92 / each BDIExpress
$ 392.92 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
3.311
EAN
0070964067180
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-20
Number of Teeth
35
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2012
Minimum Plain Bore
No
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Weight / LBS
7.3
Long Description
Synchronous Pulley; 20MM Belt Width; 14 MM Belt Pitch; 14M-20 Belt Style; 35 Teeth; 26.416MM Face Width; Bushed; 153.187MM Outside Diameter; 155.981MM Pitch Diameter; Yes Keyway; 18 To 48MM Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore
Outside Diameter
6.031 Inch | 153.187 Millimeter
Face Width
1.04 Inch | 26.416 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 18 To 48 Millimeter
Belt Width
0.787 Inch | 20 Millimeter
Flange Outside Diameter
6.82 Inch | 173.228 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
6.141 Inch | 155.981 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh