https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-14M-SOL-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk5NDF8aW1hZ2UvanBlZ3xhREV6TDJoaVl5OHhNREUwT0RVME1URXpOamt5Tmk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE4eE5FMWZVMDlNWDBaTVgxUk1Yek13TUhnek1EQXVhbkJufGI5MzY2NjMyZTcxZjgwZGNjZTRiY2YzNmFjYjNlN2E1ZDU2ZDMyMzA1NWZlN2Y0NTViMGIzZjFjOTJjYWUwMGE
TIMKEN
TIMKEN
14MX36S68-3020
TIMKEN TIMKEN
Description
14MX36S68-3020 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756439
Synchronous Pulley; 68MM Belt Width; 14 MM Belt Pitch; 14M-68 Belt Style; 36 Teeth; 76.454MM Face Width; Bushed; 157.632MM Outside Diameter; 160.43MM Pitch Diameter; Yes Keyway; 28 To 55MM Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore
Part #
14MX36S68-3020
BDI #
24301918
Details
732.7814861200001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/14MX36S68-3020/p/24301918
Your Price
$ 732.78 / each
$ 777.65 / each BDIExpress
$ 777.65 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
7.167
EAN
0070964068132
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-68
Number of Teeth
36
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
3020
Minimum Plain Bore
No
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Weight / LBS
15.8
Long Description
Synchronous Pulley; 68MM Belt Width; 14 MM Belt Pitch; 14M-68 Belt Style; 36 Teeth; 76.454MM Face Width; Bushed; 157.632MM Outside Diameter; 160.43MM Pitch Diameter; Yes Keyway; 28 To 55MM Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore
Belt Width
2.677 Inch | 68 Millimeter
Pitch Diameter
6.316 Inch | 160.43 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
3.01 Inch | 76.454 Millimeter
Outside Diameter
6.206 Inch | 157.632 Millimeter
Bushing Bore Range
15/16 To 3 Inch | 28 To 55 Millimeter
Flange Outside Diameter
6.82 Inch | 173.228 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh