https://www.bdiexpress.com/medias/INDM-GPULLEY-SYNC-SOL-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg0Mjh8aW1hZ2UvanBlZ3xhRFV3TDJnMU1DOHhNRE14TkRRd09EZzFNelV6TkM5SlRrUk5MVWRRVlV4TVJWbGZVMWxPUTE5VFQweGZSa3hmVkV4Zk16QXdlRE13TUM1cWNHY3wyNjUyYmVjMjRkMzg1OTM1NDEzODdhNGEyOGUyMDY1MzE1NjBiNTYzMWY5OGMzN2VjM2ZkZjM1MDg0MjE5N2I3
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
14MX50S125-4535
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
14MX50S125-4535 SYNCHRONOUS BELT PULLEY ; 14MMP 50T 8.77"PD 125MMW BORED 4535 BUSH
Synchronous Pulley; 125MM Belt Width; 14 MM Belt Pitch; 14M-125 Belt Style; 50 Teeth; 5.29MM Face Width; Bushed; 8.662MM Outside Diameter; 8.772MM Pitch Diameter; Yes Keyway; 4535 Bushing; No Minimum Plain Bore
Part #
14MX50S125-4535
BDI #
21977594
Details
1098.60145999
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/14MX50S125-4535/p/21977594
Your Price
$ 1,098.60 / each
$ 2,222.54 / each BDIExpress
$ 2,222.54 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
17.87
EAN
0697950721811
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-125
Number of Teeth
50
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Bore Range - Inch
1-15/16 To 4-15/16
Bushing Size
4535
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
39.4
Long Description
Synchronous Pulley; 125MM Belt Width; 14 MM Belt Pitch; 14M-125 Belt Style; 50 Teeth; 5.29MM Face Width; Bushed; 8.662MM Outside Diameter; 8.772MM Pitch Diameter; Yes Keyway; 4535 Bushing; No Minimum Plain Bore
Belt Width
4.921 Inch | 125 Millimeter
Outside Diameter
0.341 Inch | 8.662 Millimeter
Pitch Diameter
0.345 Inch | 8.772 Millimeter
Face Width
0.208 Inch | 5.29 Millimeter
Flange Outside Diameter
0.366 Inch | 9.29 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh