https://www.bdiexpress.com/medias/INDM-GPULLEY-SYNC-H-SOL-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3MjB8aW1hZ2UvanBlZ3xhRFEyTDJnMVpDOHhNRFF4T0RZM05Ea3lOVFU1T0M5SlRrUk5MVWRRVlV4TVJWbGZVMWxPUTE5SVgxTlBURjlHVEY5VVRGOHpNREI0TXpBd0xtcHdad3w5M2Q2ZTIyNDJlOGQzMDE3OTRjODI0N2NhYzgyMTVjMTE2OWFmZDM2ZTBiYzY4NWVjN2JiOGZlODhhMzJmMGE2
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
14MX56S37-3525
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
14MX56S37-3525 SYNCHRONOUS BELT PULLEY ; 14MMP 56T 9.83" PD 37MMW BORED 3525 BUSH
Synchronous Pulley; 37MM Belt Width; 14 MM Belt Pitch; 14M-37 Belt Style; 56 Teeth; 1.74MM Face Width; Bushed; 9.715MM Outside Diameter; 9.825MM Pitch Diameter; Yes Keyway; 3525 Bushing; No Minimum Plain Bore
Part #
14MX56S37-3525
BDI #
21977618
Details
516.40611696
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/14MX56S37-3525/p/21977618
Your Price
$ 516.41 / each
$ 1,098.46 / each BDIExpress
$ 1,098.46 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
12.789
EAN
0697950721682
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-37
Number of Teeth
56
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
3525
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
28.2
Long Description
Synchronous Pulley; 37MM Belt Width; 14 MM Belt Pitch; 14M-37 Belt Style; 56 Teeth; 1.74MM Face Width; Bushed; 9.715MM Outside Diameter; 9.825MM Pitch Diameter; Yes Keyway; 3525 Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Outside Diameter
0.382 Inch | 9.715 Millimeter
Pitch Diameter
0.387 Inch | 9.825 Millimeter
Face Width
0.069 Inch | 1.74 Millimeter
Belt Width
1.457 Inch | 37 Millimeter
Flange Outside Diameter
0.408 Inch | 10.36 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh