https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-PC-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwMjB8aW1hZ2UvanBlZ3xhREUxTDJoa05TOHhNRFF4T0RZMk9EWTJOamt4TUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UVExOUdURjlVVEY4ek1EQjRNekF3TG1wd1p3fDliMTdiZjE1YThjMjNlZjAyODE1NmE2MDk3NjQyYjE1ZDMwYWJkN2VkODFlNjk4N2YzYTA3YTI3MTdmNzI4Zjg
GATES
GATES
14MX60S125-4535
GATES GATES
Description
14MX60S125-4535 POLYCHAIN SPROCKET ; 0.5512"P 4.9213"BELD WD 60T BUSHED
125MM Belt Width; 14 Millimeter Belt Pitch; 14M-125 Belt Style; 60 Teeth; 134.366MM Face Width; Bushed; 281.178MM Flange OD; 264.592MM OD; 267.36MM Pitch Diam; Yes Keyway; 55 To 125MM Bushing Bore Range; 4535 Bushing; No Minimum Plain Bore
Part #
14MX60S125-4535
BDI #
24986490
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/14MX60S125-4535/p/24986490
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
28.71
Product Group - BDI
M02316
Belt Pitch
14 Millimeter
Belt Style
14M-125
Number of Teeth
60
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
4535
Minimum Plain Bore
No
Other Features
Poly Chain GT2 Belt Style | Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer Internal Number
7719-8060
Weight / LBS
63.3
Long Description
125MM Belt Width; 14 Millimeter Belt Pitch; 14M-125 Belt Style; 60 Teeth; 134.366MM Face Width; Bushed; 281.178MM Flange OD; 264.592MM OD; 267.36MM Pitch Diam; Yes Keyway; 55 To 125MM Bushing Bore Range; 4535 Bushing; No Minimum Plain Bore
Outside Diameter
10.417 Inch | 264.592 Millimeter
Flange Outside Diameter
11.07 Inch | 281.178 Millimeter
Belt Width
4.921 Inch | 125 Millimeter
Pitch Diameter
10.526 Inch | 267.36 Millimeter
Face Width
5.29 Inch | 134.366 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1-15/16 To 4-15/16 Inch | 55 To 125 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh