https://www.bdiexpress.com/medias/INDM-GPULLEY-SYNC-SOL-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg0Mjh8aW1hZ2UvanBlZ3xhRFV3TDJnMU1DOHhNRE14TkRRd09EZzFNelV6TkM5SlRrUk5MVWRRVlV4TVJWbGZVMWxPUTE5VFQweGZSa3hmVkV4Zk16QXdlRE13TUM1cWNHY3wyNjUyYmVjMjRkMzg1OTM1NDEzODdhNGEyOGUyMDY1MzE1NjBiNTYzMWY5OGMzN2VjM2ZkZjM1MDg0MjE5N2I3
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
14MX60S90-4030
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
14MX60S90-4030 SYNCHRONOUS BELT PULLEY ; 14MMP 60T 10.5" PD 90MMW BORED 4030 BUSH
Synchronous Pulley; 90MM Belt Width; 14 MM Belt Pitch; 14M-90 Belt Style; 60 Teeth; 3.88MM Face Width; Bushed; 10.417MM Outside Diameter; 10.527MM Pitch Diameter; Yes Keyway; 4030 Bushing; No Minimum Plain Bore
Part #
14MX60S90-4030
BDI #
21977630
Details
969.5430076700001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/14MX60S90-4030/p/21977630
Your Price
$ 969.54 / each
$ 2,062.34 / each BDIExpress
$ 2,062.34 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
22.88
EAN
0697950721576
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-90
Number of Teeth
60
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Bore Range - Inch
1-7/16 To 4-7/16
Bushing Size
4030
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
50.5
Long Description
Synchronous Pulley; 90MM Belt Width; 14 MM Belt Pitch; 14M-90 Belt Style; 60 Teeth; 3.88MM Face Width; Bushed; 10.417MM Outside Diameter; 10.527MM Pitch Diameter; Yes Keyway; 4030 Bushing; No Minimum Plain Bore
Belt Width
3.543 Inch | 90 Millimeter
Face Width
0.153 Inch | 3.88 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0.436 Inch | 11.07 Millimeter
Outside Diameter
0.41 Inch | 10.417 Millimeter
Pitch Diameter
0.414 Inch | 10.527 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh