https://www.bdiexpress.com/medias/INDM-GPULLEY-SYNC-SOL-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg0Mjh8aW1hZ2UvanBlZ3xhRFV3TDJnMU1DOHhNRE14TkRRd09EZzFNelV6TkM5SlRrUk5MVWRRVlV4TVJWbGZVMWxPUTE5VFQweGZSa3hmVkV4Zk16QXdlRE13TUM1cWNHY3wyNjUyYmVjMjRkMzg1OTM1NDEzODdhNGEyOGUyMDY1MzE1NjBiNTYzMWY5OGMzN2VjM2ZkZjM1MDg0MjE5N2I3
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
14MX67S125-4535
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
14MX67S125-4535 SYNCHRONOUS BELT PULLEY ; 14MMP 67T 11.7"PD 125MMW BORED 4535 BUSH
Synchronous Pulley; 125MM Belt Width; 14 MM Belt Pitch; 14M-125 Belt Style; 67 Teeth; 5.29MM Face Width; Bushed; 11.645MM Outside Diameter; 11.755MM Pitch Diameter; Yes Keyway; 4535 Bushing; No Minimum Plain Bore
Part #
14MX67S125-4535
BDI #
21977642
Details
1240.97068059
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/14MX67S125-4535/p/21977642
Your Price
$ 1,240.97 / each
$ 2,639.68 / each BDIExpress
$ 2,639.68 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
42.54
EAN
0697950721491
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-125
Number of Teeth
67
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Bore Range - Inch
1-15/16 To 4-15/16
Bushing Size
4535
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
93.8
Long Description
Synchronous Pulley; 125MM Belt Width; 14 MM Belt Pitch; 14M-125 Belt Style; 67 Teeth; 5.29MM Face Width; Bushed; 11.645MM Outside Diameter; 11.755MM Pitch Diameter; Yes Keyway; 4535 Bushing; No Minimum Plain Bore
Belt Width
4.921 Inch | 125 Millimeter
Flange Outside Diameter
0.492 Inch | 12.5 Millimeter
Pitch Diameter
0.463 Inch | 11.755 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
0.208 Inch | 5.29 Millimeter
Outside Diameter
0.458 Inch | 11.645 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh