https://www.bdiexpress.com/medias/INDM-GPULLEY-SYNC-H-SOL-NFL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk5NTB8aW1hZ2UvanBlZ3xhRGc1TDJoaE5TOHhNRE14TkRRd09USTBOamMxTUM5SlRrUk5MVWRRVlV4TVJWbGZVMWxPUTE5SVgxTlBURjlPUmt4ZlZFeGZNekF3ZURNd01DNXFjR2N8YWZlODBjOWZhZTA5MmQwZmMwZWVlYzVhN2FkYmJiZTUzZjQ1ZDYzM2U3YTMxOGYzZWU1N2VjMTg4NGY5NGIxYw
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
14MX90S125-5040
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
14MX90S125-5040 SYNCHRONOUS BELT PULLEY ; 14MMP 90T 15.79"PD 125MMW BORE 5040 BUSH
Synchronous Pulley; 125MM Belt Width; 14 MM Belt Pitch; 14M-125 Belt Style; 90 Teeth; 5.61MM Face Width; Bushed; 15.68MM Outside Diameter; 15.79MM Pitch Diameter; Yes Keyway; 5040 Bushing; No Minimum Plain Bore
Part #
14MX90S125-5040
BDI #
21982267
Details
1570.2937339900002
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/14MX90S125-5040/p/21982267
Your Price
$ 1,570.29 / each
$ 3,340.21 / each BDIExpress
$ 3,340.21 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
54.875
EAN
0697950721279
Product Group - BDI
M02312
Belt Pitch
14 MM
Belt Style
14M-125
Number of Teeth
90
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Bore Range - Inch
2-7/16 To 5
Bushing Size
5040
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
121
Long Description
Synchronous Pulley; 125MM Belt Width; 14 MM Belt Pitch; 14M-125 Belt Style; 90 Teeth; 5.61MM Face Width; Bushed; 15.68MM Outside Diameter; 15.79MM Pitch Diameter; Yes Keyway; 5040 Bushing; No Minimum Plain Bore
Belt Width
4.921 Inch | 125 Millimeter
Outside Diameter
0.617 Inch | 15.68 Millimeter
Face Width
0.221 Inch | 5.61 Millimeter
Pitch Diameter
0.622 Inch | 15.79 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh