https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-L-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODUxM3xpbWFnZS9qcGVnfGFHVTJMMmcxWWk4eE1EYzJPVEU0TWpFNU5UYzBNaTlKVGtSWVdGaFFWVXhNUlZsZlUxbE9RMTlNWDBaTVh6TXdNSGd6TURBdWFuQm58YzhkY2NhY2NhOTY5NjA3YjkzYjI3YmIxZDM0MzNmYmM4MWJjZTMyNGVhYTJhNmIyNjE2NjljY2I5MjdiMWY4Zg
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
15L050
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
15L050 SYNCHRONOUS BELT PULLEY ; 1/2" BELT WID 3/8"CH BELT PIT L STYLE
Synchronous Pulley; 1/2" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 15 Teeth; 3/4" Face Width; Rough Bore; 2" Flange OD; 1.76" Outside Diameter; 1.79" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 15/16" Max Bore
Part #
15L050
BDI #
615700
Details
50.79845791
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/15L050/p/615700
Your Price
$ 50.80 / each
$ 65.36 / each BDIExpress
$ 65.36 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.227
EAN
0697950150963
Product Group - BDI
M02316
Belt Pitch
3/8 Inch
Belt Style
L
Number of Teeth
15
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.938
Other Features
Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Weight / LBS
0.5
Long Description
Synchronous Pulley; 1/2" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 15 Teeth; 3/4" Face Width; Rough Bore; 2" Flange OD; 1.76" Outside Diameter; 1.79" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 15/16" Max Bore
Bore
0 Inch | 0 Millimeter
Pitch Diameter
1.79 Inch | 45.466 Millimeter
Flange Outside Diameter
2 Inch | 50.8 Millimeter
Face Width
0.75 Inch | 19.05 Millimeter
Outside Diameter
1.76 Inch | 44.704 Millimeter
Belt Width
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh