https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-XL-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk3Mzd8aW1hZ2UvanBlZ3xhREZoTDJnd01DOHhNREk1TXpRMk56QTFOREV4TUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5WVRGOUdURjh6TURCNE16QXdMbXB3Wnd8ZTYyNDkwZWEyNWYyODQyMDViOTViZmFhM2U3NDU2MTM0MGM1YmFiM2ViMjRhM2Q2ODE5NmJlZjE4NzFhNDJiZA
TB WOODS
TB WOODS
15XL037 X 1/4 MPB
TB WOODS TB WOODS
Description
15XL037 SYNCHRONOUS PULLEY
3/8" Belt Width; 1/5 Inch Belt Pitch; XL Belt Style; 15 Teeth; 9/16" Face Width; Rough Bore; 1.18" Flange OD; 0.935" Outside Diameter; 0.955" Pitch Diameter; No Keyway; No Bushing; Minimum Plain Bore; 0.438" Max Bore
Part #
15XL037
BDI #
981913
Details
37.08922812
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/15XL037-X-1-4-MPB/p/981913
Your Price
$ 37.09 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.041
EAN
0698672290050
Product Group - BDI
M02316
Belt Pitch
1/5 Inch
Belt Style
XL
Number of Teeth
15
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.438
Other Features
Extra Light | Solid Style | Type MPB1F
Inch - Metric
Inch
Manufacturer URL
https://www.tbwoods.com
Long Description
3/8" Belt Width; 1/5 Inch Belt Pitch; XL Belt Style; 15 Teeth; 9/16" Face Width; Rough Bore; 1.18" Flange OD; 0.935" Outside Diameter; 0.955" Pitch Diameter; No Keyway; No Bushing; Minimum Plain Bore; 0.438" Max Bore
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
1.18 Inch | 29.972 Millimeter
Outside Diameter
0.935 Inch | 23.749 Millimeter
Pitch Diameter
0.955 Inch | 24.257 Millimeter
Belt Width
0.375 Inch | 9.525 Millimeter
Face Width
0.563 Inch | 14.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh