https://www.bdiexpress.com/medias/INDBMFPULLEY-SYNC-ARM-NFL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1NDN8aW1hZ2UvanBlZ3xhREpsTDJnME15OHhNRE13T0Rnd05EWTBNRGM1T0M5SlRrUkNUVVpRVlV4TVJWbGZVMWxPUTE5QlVrMWZUa1pNWDFSTVh6TXdNSGd6TURBdWFuQm58NDg1MGQ0NmI5ZjNlYjcyZGQzNDUzZTIyODk1ZmUzYWJmNWY2MzcyNzRjY2E4ZjZhODIzNmUzYjZmNWRmZTQyOA
B & B MANUFACTURING
B & B MANUFACTURING
168-14MX90-6050
B & B MANUFACTURING B & B MANUFACTURING
Description
168-14MX90-6050 TIMING PULLEY ; 14MM PIT 90MM W TPL CAST IRON 168T
Synchronous Pulley; 90MM Belt Width; 14MM Belt Pitch; 14M-90 Style; 168 Teeth; 106.756MM Face Width; Bushed; 745.9MM Outside Diameter; 749MM Pitch Diameter; Yes Keyway; 2-1/2 To 5" Bushing Bore Range; 5040 Bushing; No Minimum Plain Bore
Part #
168-14MX90-6050
BDI #
22710487
Details
2588.76135355
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/168-14MX90-6050/p/22710487
Your Price
$ 2,588.76 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
179.17
EAN
0195057821439
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-90
Number of Teeth
168
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Bore Range - Inch
2-1/2 To 5
Bushing Size
5040
Minimum Plain Bore
No
Other Features
Type C3 | Taper Lock Bushing | Powerhouse MX | Cast Iron | Black Oxide Finish
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.bbman.com
Weight / LBS
395
Long Description
Synchronous Pulley; 90MM Belt Width; 14MM Belt Pitch; 14M-90 Style; 168 Teeth; 106.756MM Face Width; Bushed; 745.9MM Outside Diameter; 749MM Pitch Diameter; Yes Keyway; 2-1/2 To 5" Bushing Bore Range; 5040 Bushing; No Minimum Plain Bore
Outside Diameter
29.366 Inch | 745.9 Millimeter
Belt Width
3.543 Inch | 90 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
29.488 Inch | 749 Millimeter
Face Width
4.203 Inch | 106.756 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh