https://www.bdiexpress.com/medias/INDBMFPULLEY-SYNC-SOL-P-D2-NFL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU2MDV8aW1hZ2UvanBlZ3xhR05tTDJnNU5pOHhNRE13T0Rnd05qZ3dNelE0Tmk5SlRrUkNUVVpRVlV4TVJWbGZVMWxPUTE5VFQweGZVRjlFTWw5T1JreGZWRXhmTXpBd2VETXdNQzVxY0djfGY3ZjY5NjM5ZGYzNjZmMTE1NjEwZTZkMGVkZTQxMDg5OTUxMjFmNTBiOGMzOWUzMjllNGNjNDc1NzJiY2RiYjE
B & B MANUFACTURING
B & B MANUFACTURING
168-14P170-6050
B & B MANUFACTURING B & B MANUFACTURING
Description
168-14P170-6050 TIMING PULLEY ; 14MM PIT 170MM W CAST IRON TPL 168T
Synchronous Pulley; 170MM Belt Width; 14MM Belt Pitch; 14P-170 Style; 168 Teeth; 187.452MM Face Width; Bushed; 745.9MM Outside Diameter; 749MM Pitch Diameter; Yes Keyway; 3 To 6" Bushing Bore Range; 6050 Bushing; No Minimum Plain Bore
Part #
168-14P170-6050
BDI #
22710495
Details
2614.1444286600004
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/168-14P170-6050/p/22710495
Your Price
$ 2,614.14 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
126.1
EAN
0195057815735
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14P-170
Number of Teeth
168
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Bore Range - Inch
3 To 6
Bushing Size
6050
Minimum Plain Bore
No
Other Features
Type D2 | Taper Lock Bushing | Powerhouse | Cast Iron | Black Oxide Finish
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.bbman.com
Weight / LBS
278
Long Description
Synchronous Pulley; 170MM Belt Width; 14MM Belt Pitch; 14P-170 Style; 168 Teeth; 187.452MM Face Width; Bushed; 745.9MM Outside Diameter; 749MM Pitch Diameter; Yes Keyway; 3 To 6" Bushing Bore Range; 6050 Bushing; No Minimum Plain Bore
Belt Width
6.693 Inch | 170 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
7.38 Inch | 187.452 Millimeter
Outside Diameter
29.366 Inch | 745.9 Millimeter
Pitch Diameter
29.488 Inch | 749 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh