![168-14P85-4040](/medias/INDBMFPULLEY-SYNC-ARM-P-D3-NFL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxNjN8aW1hZ2UvanBlZ3xhR1ptTDJnNFppOHhNRE13T0Rnd05qWXdOamczT0M5SlRrUkNUVVpRVlV4TVJWbGZVMWxPUTE5QlVrMWZVRjlFTTE5T1JreGZWRXhmTXpBd2VETXdNQzVxY0djfDc1OTAyMjBjNTQ5Mzc5NWQyOGU1NmE0MDkwYjFjZjJkZjY5ODM0ZjMwMjljYjQ0ZjViYmZiZTQ4MjgwMGI2YzI)
![168-14P85-4040](/medias/INDBMFPULLEY-SYNC-ARM-P-D3-NFL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxNjN8aW1hZ2UvanBlZ3xhR1ptTDJnNFppOHhNRE13T0Rnd05qWXdOamczT0M5SlRrUkNUVVpRVlV4TVJWbGZVMWxPUTE5QlVrMWZVRjlFTTE5T1JreGZWRXhmTXpBd2VETXdNQzVxY0djfDc1OTAyMjBjNTQ5Mzc5NWQyOGU1NmE0MDkwYjFjZjJkZjY5ODM0ZjMwMjljYjQ0ZjViYmZiZTQ4MjgwMGI2YzI)
B & B MANUFACTURING
B & B MANUFACTURING
168-14P85-4040
B & B MANUFACTURING B & B MANUFACTURING
Description
168-14P85-4040 TIMING PULLEY ; 14MM PIT 85MM W CAST IRON TPL 168T
Synchronous Pulley; 85MM Belt Width; 14MM Belt Pitch; 14P-85 Style; 168 Teeth; 101.6MM Face Width; Bushed; 745.9MM Outside Diameter; 749MM Pitch Diameter; Yes Keyway; 1-7/16 To 4-7/16" Bushing Bore Range; 4040 Bushing; No Minimum Plain Bore
Part #
168-14P85-4040
BDI #
22710506
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
1515.2952763800001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/168-14P85-4040/p/22710506
Your Price
$ 1,515.30 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
67.13
EAN
0195057815339
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14P-85
Number of Teeth
168
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Bore Range - Inch
1-7/16 To 4-7/16
Bushing Size
4040
Minimum Plain Bore
No
Other Features
Type D3 | Taper Lock Bushing | Powerhouse | Cast Iron | Black Oxide Finish
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.bbman.com
Weight / LBS
148
Long Description
Synchronous Pulley; 85MM Belt Width; 14MM Belt Pitch; 14P-85 Style; 168 Teeth; 101.6MM Face Width; Bushed; 745.9MM Outside Diameter; 749MM Pitch Diameter; Yes Keyway; 1-7/16 To 4-7/16" Bushing Bore Range; 4040 Bushing; No Minimum Plain Bore
Outside Diameter
29.366 Inch | 745.9 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
29.488 Inch | 749 Millimeter
Belt Width
3.346 Inch | 85 Millimeter
Face Width
4 Inch | 101.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh