https://www.bdiexpress.com/medias/INDUSTPULLEY-SYNC-SOL-NFL-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2MTR8aW1hZ2UvanBlZ3xhRGMzTDJobU5TOHhNRE14TkRRME1qVTNNVGd3Tmk5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5VFQweGZUa1pNWDBaQ1h6TXdNSGd6TURBdWFuQm58ZDhmOTQwMjI3ZTJiY2FjMDYyODAxNWU1MmIwNmQ5Y2VlMzBlOGYyOTUzYTIyY2U3MjIxYTU3NDJlMDBjZGJlYw
TSUBAKI
TSUBAKI
16814MT170A-F2.250
TSUBAKI TSUBAKI
Description
16814MT170A F2.2500 ; POR THT HIGH TORQUE TYPE PULLEY
Synchronous Pulley; 57.15MM Bore; 170MM Belt Width; 14 MM Belt Pitch; 14M-170 Belt Style; 168 Teeth; 187.325MM Face Width; Finished Bore; 745.871MM Outside Diameter; 748.665MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Part #
16814MT170A-F2.250
BDI #
923158
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/16814MT170A-F2-250/p/923158
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0
EAN
0696223097592
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-170
Number of Teeth
168
Mounting Method
Finished Bore
Flanges
No
Keyway Yes/No
Yes
Bushing Size
No Bushing
Minimum Plain Bore
No
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Weight / LBS
1400
Long Description
Synchronous Pulley; 57.15MM Bore; 170MM Belt Width; 14 MM Belt Pitch; 14M-170 Belt Style; 168 Teeth; 187.325MM Face Width; Finished Bore; 745.871MM Outside Diameter; 748.665MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Pitch Diameter
29.475 Inch | 748.665 Millimeter
Bore
2.25 Inch | 57.15 Millimeter
Belt Width
6.693 Inch | 170 Millimeter
Face Width
7.375 Inch | 187.325 Millimeter
Outside Diameter
29.365 Inch | 745.871 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh