https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-HTC-NFL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU5MDZ8aW1hZ2UvanBlZ3xhR1ZsTDJnd05pOHhNRFU0TnpJd09EYzNOemMxT0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVZFTmZUa1pNWDFSTVh6TXdNSGd6TURBdWFuQm58NGU2YzY5YWMxZDlmNDk5ZTBhOTU5YzVlZTA3OThjYmNjODc0ODhhZGFiYmMyMTJmMDE4NjcxN2ZkNDY1NGE3Mw
CONTINENTAL
CONTINENTAL
168G-14M-125-5050
CONTINENTAL CONTINENTAL
Description
GTR-168G-14M-125 SYNCHRONOUS PULLEY
Synchronous Pulley; 125MM Belt Width; 14 Millimeter Belt Pitch; 14M-125 Belt Style; 168 Teeth; 142.494MM Face Width; Bushed; 745.871MM OD; 748.665MM Pitch Diam; Yes Keyway; 70 To 125MM Bushing Bore Range; 5050 Bushing; No Minimum Plain Bore
Part #
20296214
BDI #
415789
Details
3669.41050713
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/168G-14M-125-5050/p/415789
Your Price
$ 3,669.41 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
120.042
EAN
0037256089756
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-125
Number of Teeth
168
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
5050
Minimum Plain Bore
No
Max Bore
0
Other Features
HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
Manufacturer Item Number
GTR-168G-14M-125 5050TL Falcon Sprocket
Manufacturer Internal Number
20296214
Weight / LBS
264.4
Long Description
Synchronous Pulley; 125MM Belt Width; 14 Millimeter Belt Pitch; 14M-125 Belt Style; 168 Teeth; 142.494MM Face Width; Bushed; 745.871MM OD; 748.665MM Pitch Diam; Yes Keyway; 70 To 125MM Bushing Bore Range; 5050 Bushing; No Minimum Plain Bore
Pitch Diameter
29.475 Inch | 748.665 Millimeter
Bushing Bore Range
2-7/16 To 5 Inch | 70 To 125 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
4.921 Inch | 125 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
29.365 Inch | 745.871 Millimeter
Face Width
5.61 Inch | 142.494 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh