Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

16LF050X5/8 https://www.bdiexpress.com/medias/INDBMFPULLEY-SYNC-SOL-L-FL-6F-FB-S-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYwMjF8aW1hZ2UvanBlZ3xhRGd4TDJnNU1TOHhNRE13T0Rnd09EazJOakUzTkM5SlRrUkNUVVpRVlV4TVJWbGZVMWxPUTE5VFQweGZURjlHVEY4MlJsOUdRbDlUWHpNd01IZ3pNREF1YW5CbnwyMDEwYWFlMjM1MTY2NDlkNjA2YTNlYTFkNGMwYWJkYWI4OWEwYTEwNzdmODU3MTI2NTA0YmRjYTkxMjU3ZmM0
21566790 Pulleys - Synchronous 

B & B MANUFACTURING B & B MANUFACTURING

16LF050X5/8

Description

16LF050X5/8 TIMING PULLEY ; 3/8" PIT 1/2" BELT W 5/8" BORE STEEL 16T

Synchronous Pulley; 5/8" Bore; 1/2" Belt Width; 3/8" Belt Pitch; L Style; 16 Teeth; 3/4" Face Width; Finished Bore; 2-1/8" Flange Outside Diameter; 1.88" Outside Diameter; 1.91" Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore

Part #

16LF050X5/8

BDI #
21566790

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

31.952305410000005 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 31.95 / each BDIExpress
QTY

Inventory

Total: 1

Brand
Manufacturer Name
B & B MANUFACTURING INC
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
0.33
EAN
0195057624689
Product Group - BDI
M02316
Belt Pitch
3/8 Inch
Belt Style
L
Number of Teeth
16
Mounting Method
Finished Bore
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
No Bushing
Minimum Plain Bore
No
Other Features
Type 6F | Steel
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.bbman.com
Long Description
Synchronous Pulley; 5/8" Bore; 1/2" Belt Width; 3/8" Belt Pitch; L Style; 16 Teeth; 3/4" Face Width; Finished Bore; 2-1/8" Flange Outside Diameter; 1.88" Outside Diameter; 1.91" Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Belt Width
0.5 Inch | 12.7 Millimeter
Flange Outside Diameter
2.125 Inch | 53.975 Millimeter
Pitch Diameter
1.91 Inch | 48.514 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Outside Diameter
1.88 Inch | 47.752 Millimeter
Face Width
0.75 Inch | 19.05 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh