https://www.bdiexpress.com/medias/INDBMFPULLEY-SYNC-SOL-L-FL-6F-FB-S-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYwMjF8aW1hZ2UvanBlZ3xhRGd4TDJnNU1TOHhNRE13T0Rnd09EazJOakUzTkM5SlRrUkNUVVpRVlV4TVJWbGZVMWxPUTE5VFQweGZURjlHVEY4MlJsOUdRbDlUWHpNd01IZ3pNREF1YW5CbnwyMDEwYWFlMjM1MTY2NDlkNjA2YTNlYTFkNGMwYWJkYWI4OWEwYTEwNzdmODU3MTI2NTA0YmRjYTkxMjU3ZmM0
B & B MANUFACTURING
B & B MANUFACTURING
16LF075X1/2
B & B MANUFACTURING B & B MANUFACTURING
Description
16LF075X1/2 TIMING PULLEY ; 3/8" PIT 3/4" BELT W 1/2" BORE STEEL 16T
Synchronous Pulley; 1/2" Bore; 3/4" Belt Width; 3/8" Belt Pitch; L Style; 16 Teeth; 1" Face Width; Finished Bore; 2-1/8" Flange Outside Diameter; 1.88" Outside Diameter; 1.91" Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Part #
16LF075X1/2
BDI #
22711461
Details
32.986151490000005
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/16LF075X1-2/p/22711461
Your Price
$ 32.99 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
0.43
EAN
0195057625983
Product Group - BDI
M02316
Belt Pitch
3/8 Inch
Belt Style
L
Number of Teeth
16
Mounting Method
Finished Bore
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
No Bushing
Minimum Plain Bore
No
Other Features
Type 6F | Steel
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.bbman.com
Long Description
Synchronous Pulley; 1/2" Bore; 3/4" Belt Width; 3/8" Belt Pitch; L Style; 16 Teeth; 1" Face Width; Finished Bore; 2-1/8" Flange Outside Diameter; 1.88" Outside Diameter; 1.91" Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Flange Outside Diameter
2.125 Inch | 53.975 Millimeter
Belt Width
0.75 Inch | 19.05 Millimeter
Bore
0.5 Inch | 12.7 Millimeter
Outside Diameter
1.88 Inch | 47.752 Millimeter
Face Width
1 Inch | 25.4 Millimeter
Pitch Diameter
1.91 Inch | 48.514 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh