![17-2P06-6CA3](/medias/INDBMFPULLEY-SYNC-SOL-P-FL-6C-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcyMTF8aW1hZ2UvanBlZ3xhRGRpTDJobFlTOHhNRE13T0RjNU56TTJOak13TWk5SlRrUkNUVVpRVlV4TVJWbGZVMWxPUTE5VFQweGZVRjlHVEY4MlExOUdRbDh6TURCNE16QXdMbXB3Wnd8MDk2MWIyMjE3YjYxMDg5ZjE2Y2Y5MGQ3NjRlM2EwMmU5ZmRlMmI1YTc2NTg2OGY5MTkxMTUwNjgwOTRjNjZiOQ)
![17-2P06-6CA3](/medias/INDBMFPULLEY-SYNC-SOL-P-FL-6C-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcyMTF8aW1hZ2UvanBlZ3xhRGRpTDJobFlTOHhNRE13T0RjNU56TTJOak13TWk5SlRrUkNUVVpRVlV4TVJWbGZVMWxPUTE5VFQweGZVRjlHVEY4MlExOUdRbDh6TURCNE16QXdMbXB3Wnd8MDk2MWIyMjE3YjYxMDg5ZjE2Y2Y5MGQ3NjRlM2EwMmU5ZmRlMmI1YTc2NTg2OGY5MTkxMTUwNjgwOTRjNjZiOQ)
B & B MANUFACTURING
B & B MANUFACTURING
17-2P06-6CA3
B & B MANUFACTURING B & B MANUFACTURING
Description
17-2P06-6CA3 TIMING PULLEY ; 2MM PIT 06MM W ALUM 1/4" BORE 17T
Synchronous Pulley; 6.35MM Bore; 6MM Belt Width; 2 MM Belt Pitch; 2P-6 Style; 17 Teeth; 8.28MM Face Width; Finished Bore; 16.129MM Flange Outside Diameter; 10.312MM Outside Diameter; 10.82MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Part #
17-2P06-6CA3
BDI #
22713730
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
18.598460210000002
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/17-2P06-6CA3/p/22713730
Your Price
$ 18.60 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
0.01
EAN
0195057726055
Product Group - BDI
M02316
Belt Pitch
2 MM
Belt Style
2P-6
Number of Teeth
17
Mounting Method
Finished Bore
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
No Bushing
Minimum Plain Bore
No
Other Features
Type 6C | Aluminum Flange | Powerhouse | Aluminum | Clear Anodized Finish
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.bbman.com
Weight / LBS
0.01
Long Description
Synchronous Pulley; 6.35MM Bore; 6MM Belt Width; 2 MM Belt Pitch; 2P-6 Style; 17 Teeth; 8.28MM Face Width; Finished Bore; 16.129MM Flange Outside Diameter; 10.312MM Outside Diameter; 10.82MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Pitch Diameter
0.426 Inch | 10.82 Millimeter
Bore
0.25 Inch | 6.35 Millimeter
Belt Width
0.236 Inch | 6 Millimeter
Face Width
0.326 Inch | 8.28 Millimeter
Flange Outside Diameter
0.635 Inch | 16.129 Millimeter
Outside Diameter
0.406 Inch | 10.312 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh