https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-H-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODg4MXxpbWFnZS9qcGVnfGFHWXdMMmhsTUM4eE1EYzJPVEkyT1RnMU1ERTBNaTlKVGtSWVdGaFFWVXhNUlZsZlUxbE9RMTlJWDBaTVh6TXdNSGd6TURBdWFuQm58YThjNGZkMzQzNWYxMmYxYzBmYWY1NThkNTQxNmY0NWE5NGYzZDhjMjcyNDcyOGIzZDhmZDI2ZjRjNWM2YzdjNQ
MAUREY
MAUREY
17H100MPB
MAUREY MAUREY
Description
17H100MPB TIMING PULLEY
1" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 17 Teeth; 1-5/16" Face Width; Rough Bore; 3" Flange OD; 2.652" Outside Diameter; 2.706" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 1-1/4" Max B
Part #
17H100MPB
BDI #
636723
Details
59.27384192
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/17H100MPB/p/636723
Your Price
$ 59.27 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
1.178
EAN
0640965168454
Product Group - BDI
M02316
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
17
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
1.25
Other Features
Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Weight / LBS
2.6
Long Description
1" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 17 Teeth; 1-5/16" Face Width; Rough Bore; 3" Flange OD; 2.652" Outside Diameter; 2.706" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 1-1/4" Max B
Bore
0 Inch | 0 Millimeter
Outside Diameter
2.652 Inch | 67.35 Millimeter
Belt Width
1 Inch | 25.4 Millimeter
Flange Outside Diameter
3 Inch | 76.2 Millimeter
Pitch Diameter
2.706 Inch | 68.72 Millimeter
Face Width
1.313 Inch | 33.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh