Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

17H300MPB https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-H-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODg4MXxpbWFnZS9qcGVnfGFHWXdMMmhsTUM4eE1EYzJPVEkyT1RnMU1ERTBNaTlKVGtSWVdGaFFWVXhNUlZsZlUxbE9RMTlJWDBaTVh6TXdNSGd6TURBdWFuQm58YThjNGZkMzQzNWYxMmYxYzBmYWY1NThkNTQxNmY0NWE5NGYzZDhjMjcyNDcyOGIzZDhmZDI2ZjRjNWM2YzdjNQ
636726 Pulleys - Synchronous 

MAUREY MAUREY

17H300MPB

Description

17H300MPB TIMING PULLEY

3" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 17 Teeth; 3-3/8" Face Width; Rough Bore; 3" Flange OD; 2.652" Outside Diameter; 2.706" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 1-1/4" Max Bore

Part #

17H300MPB

BDI #
636726

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

123.88922192000001 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 123.89 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
MAUREY
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
1.948
EAN
0640965168553
Product Group - BDI
M02316
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
17
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
1.25
Other Features
Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
Manufacturer Item Number
17H300MPB
Weight / LBS
4.3
Long Description
3" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 17 Teeth; 3-3/8" Face Width; Rough Bore; 3" Flange OD; 2.652" Outside Diameter; 2.706" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 1-1/4" Max Bore
Belt Width
3 Inch | 76.2 Millimeter
Flange Outside Diameter
3 Inch | 76.2 Millimeter
Face Width
3.375 Inch | 85.725 Millimeter
Outside Diameter
2.652 Inch | 67.35 Millimeter
Pitch Diameter
2.706 Inch | 68.72 Millimeter
Bore
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh