![17L050 X 1/2 MPB](/medias/INDXXXPULLEY-SYNC-L-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQwNzl8aW1hZ2UvanBlZ3xhR1l6TDJnNVpTOHhNRFV3TnpNeU16Y3dNek15Tmk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5TVgwWk1Yek13TUhnek1EQXVhbkJufDg2ZjU5NmFjZmJjYTBiMDU2M2E5ODMyNWRiY2FmYjQ4NDRlYjhiM2QzNDczZmRkM2VlMmZmNzIyYjg0YzlhOTY)
![17L050 X 1/2 MPB](/medias/INDXXXPULLEY-SYNC-L-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQwNzl8aW1hZ2UvanBlZ3xhR1l6TDJnNVpTOHhNRFV3TnpNeU16Y3dNek15Tmk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5TVgwWk1Yek13TUhnek1EQXVhbkJufDg2ZjU5NmFjZmJjYTBiMDU2M2E5ODMyNWRiY2FmYjQ4NDRlYjhiM2QzNDczZmRkM2VlMmZmNzIyYjg0YzlhOTY)
DODGE
DODGE
17L050 X 1/2 MPB
DODGE DODGE
Description
17L050 X 1/2 MPB TIMING BELT PULLEY
1/2" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 17 Teeth; 3/4" Face Width; Rough Bore; 2.31" Flange OD; 1.999" Outside Diameter; 2.029" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 1" Max Bore
Part #
114301
BDI #
255453
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
48.14922733
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/17L050-X-1-2-MPB/p/255453
Your Price
$ 48.15 / each
$ 88.00 / each BDIExpress
$ 88.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.381
EAN
0782475421299
Product Group - BDI
M02316
Belt Pitch
3/8 Inch
Belt Style
L
Number of Teeth
17
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
1
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
17L050 X 1/2 MPB
Manufacturer Internal Number
114301
Weight / LBS
0.8
Long Description
1/2" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 17 Teeth; 3/4" Face Width; Rough Bore; 2.31" Flange OD; 1.999" Outside Diameter; 2.029" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 1" Max Bore
Pitch Diameter
2.029 Inch | 51.54 Millimeter
Flange Outside Diameter
2.31 Inch | 58.674 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
0.5 Inch | 12.7 Millimeter
Face Width
0.75 Inch | 19.05 Millimeter
Outside Diameter
1.999 Inch | 50.78 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh