https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-L-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQwNzl8aW1hZ2UvanBlZ3xhR1l6TDJnNVpTOHhNRFV3TnpNeU16Y3dNek15Tmk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5TVgwWk1Yek13TUhnek1EQXVhbkJufDg2ZjU5NmFjZmJjYTBiMDU2M2E5ODMyNWRiY2FmYjQ4NDRlYjhiM2QzNDczZmRkM2VlMmZmNzIyYjg0YzlhOTY
DODGE
DODGE
17L075 X 1/2 MPB
DODGE DODGE
Description
17L075 X 1/2 MPB TIMING BELT PULLEY
3/4" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 17 Teeth; 1" Face Width; Rough Bore; 2.31" Flange OD; 1.999" Outside Diameter; 2.029" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 1" Max Bore
Part #
114312
BDI #
255464
Details
52.521534710000005
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/17L075-X-1-2-MPB/p/255464
Your Price
$ 52.52 / each
$ 96.00 / each BDIExpress
$ 96.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.467
EAN
0782475422807
Product Group - BDI
M02316
Belt Pitch
3/8 Inch
Belt Style
L
Number of Teeth
17
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
1
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
17L075 X 1/2 MPB
Manufacturer Internal Number
114312
Weight / LBS
1
Long Description
3/4" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 17 Teeth; 1" Face Width; Rough Bore; 2.31" Flange OD; 1.999" Outside Diameter; 2.029" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 1" Max Bore
Face Width
1 Inch | 25.4 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
2.31 Inch | 58.674 Millimeter
Pitch Diameter
2.029 Inch | 51.54 Millimeter
Belt Width
0.75 Inch | 19.05 Millimeter
Outside Diameter
1.999 Inch | 50.78 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh