Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

17L075MPB https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-L-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODUxM3xpbWFnZS9qcGVnfGFHVTJMMmcxWWk4eE1EYzJPVEU0TWpFNU5UYzBNaTlKVGtSWVdGaFFWVXhNUlZsZlUxbE9RMTlNWDBaTVh6TXdNSGd6TURBdWFuQm58YzhkY2NhY2NhOTY5NjA3YjkzYjI3YmIxZDM0MzNmYmM4MWJjZTMyNGVhYTJhNmIyNjE2NjljY2I5MjdiMWY4Zg
636728 Pulleys - Synchronous 

MAUREY MAUREY

17L075MPB

Description

17L075MPB TIMING PULLEY

3/4" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 17 Teeth; 1" Face Width; Rough Bore; 2-3/16" Flange OD; 1.999" Outside Diameter; 2.029" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 1-1/8" Max Bore

Part #

17L075MPB

BDI #
636728

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

33.858459120000006 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 33.86 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
MAUREY
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.362
EAN
0640965166856
Product Group - BDI
M02316
Belt Pitch
3/8 Inch
Belt Style
L
Number of Teeth
17
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
1.125
Other Features
Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
Manufacturer Item Number
17L075MPB
Weight / LBS
0.8
Long Description
3/4" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 17 Teeth; 1" Face Width; Rough Bore; 2-3/16" Flange OD; 1.999" Outside Diameter; 2.029" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 1-1/8" Max Bore
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
2.188 Inch | 55.575 Millimeter
Outside Diameter
1.999 Inch | 50.78 Millimeter
Pitch Diameter
2.029 Inch | 51.54 Millimeter
Belt Width
0.75 Inch | 19.05 Millimeter
Face Width
1 Inch | 25.4 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh