https://www.bdiexpress.com/medias/INDBMFPULLEY-SYNC-ARM-NFL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1NDN8aW1hZ2UvanBlZ3xhREpsTDJnME15OHhNRE13T0Rnd05EWTBNRGM1T0M5SlRrUkNUVVpRVlV4TVJWbGZVMWxPUTE5QlVrMWZUa1pNWDFSTVh6TXdNSGd6TURBdWFuQm58NDg1MGQ0NmI5ZjNlYjcyZGQzNDUzZTIyODk1ZmUzYWJmNWY2MzcyNzRjY2E4ZjZhODIzNmUzYjZmNWRmZTQyOA
B & B MANUFACTURING
B & B MANUFACTURING
180-14MX37-4030
B & B MANUFACTURING B & B MANUFACTURING
Description
180-14MX37-4030 TIMING PULLEY ; 14MM PIT 37MM W TPL CAST IRON 180T
Synchronous Pulley; 37MM Belt Width; 14MM Belt Pitch; 14M-37 Style; 180 Teeth; 52.4MM Face Width; Bushed; 799.3MM Outside Diameter; 802MM Pitch Diameter; Yes Keyway; 60 To 65MM Bushing Bore Range; 4030 Bushing; No Minimum Plain Bore
Part #
180-14MX37-4030
BDI #
22715379
Details
1753.62910551
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/180-14MX37-4030/p/22715379
Your Price
$ 1,753.63 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
86.82
EAN
0195057820685
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-37
Number of Teeth
180
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
4030
Minimum Plain Bore
No
Other Features
Type C3 | Taper Lock Bushing | Powerhouse MX | Cast Iron | Black Oxide Finish
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.bbman.com
Weight / LBS
191.4
Long Description
Synchronous Pulley; 37MM Belt Width; 14MM Belt Pitch; 14M-37 Style; 180 Teeth; 52.4MM Face Width; Bushed; 799.3MM Outside Diameter; 802MM Pitch Diameter; Yes Keyway; 60 To 65MM Bushing Bore Range; 4030 Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Belt Width
1.457 Inch | 37 Millimeter
Outside Diameter
31.469 Inch | 799.3 Millimeter
Pitch Diameter
31.575 Inch | 802 Millimeter
Bushing Bore Range
1-1/2 To 4-7/16 Inch | 60 To 65 Millimeter
Face Width
2.063 Inch | 52.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh