![18L075 JA](/medias/INDXXXPULLEY-SYNC-L-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcwMTN8aW1hZ2UvanBlZ3xhRFEzTDJnd1ppOHhNRE13TXprNE9UZzNORGN4T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5TVgwWk1YMUZFWHpNd01IZ3pNREF1YW5Cbnw1OWQ3ODBmMWM5YWM1ZmVlNDYzNDUxNWY3MTc0MDZkMDlkOTEyMmE3MTU2OTVjNzM1YzQwNjUyOGFkYjhlMTFh)
![18L075 JA](/medias/INDXXXPULLEY-SYNC-L-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcwMTN8aW1hZ2UvanBlZ3xhRFEzTDJnd1ppOHhNRE13TXprNE9UZzNORGN4T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5TVgwWk1YMUZFWHpNd01IZ3pNREF1YW5Cbnw1OWQ3ODBmMWM5YWM1ZmVlNDYzNDUxNWY3MTc0MDZkMDlkOTEyMmE3MTU2OTVjNzM1YzQwNjUyOGFkYjhlMTFh)
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
18L075 JA
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
18L075 JA SYNCHRONOUS BELT PULLEY ; 3/4" BELT WID 3/8"CH BELT PIT L STYLE
Synchronous Pulley; 3/4" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 18 Teeth; 1" Face Width; Bushed; 2-25/64" Flange OD; 2.119" Outside Diameter; 2.149" Pitch Diameter; Yes Keyway; 1/2 To 1-1/4" Bushing Bore Range; JA Bushing; No Minimum Plain Bore
Part #
18L075 JA
BDI #
616278
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
69.91384116
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/18L075-JA/p/616278
Your Price
$ 69.91 / each
$ 96.46 / each BDIExpress
$ 96.46 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.227
EAN
0697950151144
Product Group - BDI
M02316
Belt Pitch
3/8 Inch
Belt Style
L
Number of Teeth
18
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
JA
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Weight / LBS
0.5
Long Description
Synchronous Pulley; 3/4" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 18 Teeth; 1" Face Width; Bushed; 2-25/64" Flange OD; 2.119" Outside Diameter; 2.149" Pitch Diameter; Yes Keyway; 1/2 To 1-1/4" Bushing Bore Range; JA Bushing; No Minimum Plain Bore
Outside Diameter
2.119 Inch | 53.81 Millimeter
Belt Width
0.75 Inch | 19.05 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
1 Inch | 25.4 Millimeter
Bushing Bore Range
1/2 To 1-1/4 Inch | 14 To 28 Millimeter
Flange Outside Diameter
2.391 Inch | 60.731 Millimeter
Pitch Diameter
2.149 Inch | 54.585 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh