https://www.bdiexpress.com/medias/INDBMFPULLEY-SYNC-SOL-P-FL-6FA-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA1MzN8aW1hZ2UvanBlZ3xhRFJpTDJoak1DOHhNRE13T0RjNU5qazNNekE0Tmk5SlRrUkNUVVpRVlV4TVJWbGZVMWxPUTE5VFQweGZVRjlHVEY4MlJrRmZSa0pmTXpBd2VETXdNQzVxY0djfDYwYmFlOWY2Nzk3MWQ0N2Y5ZjAwNTQ1NmUwNmVjMzliMDQ0YTA0MTBkZmViM2UwZDc2MjY2YmRmZDUxZTI1M2E
B & B MANUFACTURING
B & B MANUFACTURING
19-3P06-6FA3
B & B MANUFACTURING B & B MANUFACTURING
Description
19-3P06-6FA3 TIMING PULLEY ; 3MM PIT 06MM W ALUM 1/4" BORE 19T
Synchronous Pulley; 6.35MM Bore; 6MM Belt Width; 3 MM Belt Pitch; 3P-6 Style; 19 Teeth; 9.804MM Face Width; Finished Bore; 20.701MM Flange Outside Diameter; 17.374MM Outside Diameter; 18.136MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Part #
19-3P06-6FA3
BDI #
22719322
Details
15.410768130000001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/19-3P06-6FA3/p/22719322
Your Price
$ 15.41 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
0.01
EAN
0195057810587
Product Group - BDI
M02316
Belt Pitch
3 MM
Belt Style
3P-6
Number of Teeth
19
Mounting Method
Finished Bore
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
No Bushing
Minimum Plain Bore
No
Other Features
Type 6F | Aluminum Flange | Powerhouse | Aluminum | Clear Anodized Finish
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.bbman.com
Weight / LBS
0.02
Long Description
Synchronous Pulley; 6.35MM Bore; 6MM Belt Width; 3 MM Belt Pitch; 3P-6 Style; 19 Teeth; 9.804MM Face Width; Finished Bore; 20.701MM Flange Outside Diameter; 17.374MM Outside Diameter; 18.136MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Face Width
0.386 Inch | 9.804 Millimeter
Outside Diameter
0.684 Inch | 17.374 Millimeter
Pitch Diameter
0.714 Inch | 18.136 Millimeter
Belt Width
0.236 Inch | 6 Millimeter
Flange Outside Diameter
0.815 Inch | 20.701 Millimeter
Bore
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh