https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-H-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODg4MXxpbWFnZS9qcGVnfGFHWXdMMmhsTUM4eE1EYzJPVEkyT1RnMU1ERTBNaTlKVGtSWVdGaFFWVXhNUlZsZlUxbE9RMTlJWDBaTVh6TXdNSGd6TURBdWFuQm58YThjNGZkMzQzNWYxMmYxYzBmYWY1NThkNTQxNmY0NWE5NGYzZDhjMjcyNDcyOGIzZDhmZDI2ZjRjNWM2YzdjNQ
TB WOODS
TB WOODS
19H100 X 5/8 MPB
TB WOODS TB WOODS
Description
19H100 X 5/8 MPB SYNCHRONOUS PULLEY
1" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 19 Teeth; 1-5/16" Face Width; Rough Bore; 3-1/4" Flange OD; 2.97" Outside Diameter; 3.024" Pitch Diameter; No Keyway; No Bushing; Minimum Plain Bore; 1.563" Max Bore
Part #
19H100
BDI #
984049
Details
334.92305300000004
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/19H100-X-5-8-MPB/p/984049
Your Price
$ 334.92 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
1.314
EAN
0698672310048
Product Group - BDI
M02316
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
19
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
1.563
Other Features
Heavy | Solid Style | Type MPB1F
Inch - Metric
Inch
Manufacturer URL
https://www.tbwoods.com
Long Description
1" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 19 Teeth; 1-5/16" Face Width; Rough Bore; 3-1/4" Flange OD; 2.97" Outside Diameter; 3.024" Pitch Diameter; No Keyway; No Bushing; Minimum Plain Bore; 1.563" Max Bore
Face Width
1.313 Inch | 33.35 Millimeter
Flange Outside Diameter
3.25 Inch | 82.55 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
1 Inch | 25.4 Millimeter
Outside Diameter
2.97 Inch | 75.438 Millimeter
Pitch Diameter
3.024 Inch | 76.81 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh