![19LG050](/medias/INDBMFPULLEY-SYNC-SOL-L-FL-ST-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcyMzd8aW1hZ2UvanBlZ3xhRFZtTDJneFl5OHhNRE13T0Rnd01EZ3pPVGN4TUM5SlRrUkNUVVpRVlV4TVJWbGZVMWxPUTE5VFQweGZURjlHVEY5VFZGOHpNREI0TXpBd0xtcHdad3wwZTI2YzE0OGI4ZTQ1YzMzNDY0NzJkMjA5MDJhYWI3MzE0MGQyYWVjZDYyYzdiNjI2ZGYyM2EwNWZmYjQwZjUx)
![19LG050](/medias/INDBMFPULLEY-SYNC-SOL-L-FL-ST-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcyMzd8aW1hZ2UvanBlZ3xhRFZtTDJneFl5OHhNRE13T0Rnd01EZ3pPVGN4TUM5SlRrUkNUVVpRVlV4TVJWbGZVMWxPUTE5VFQweGZURjlHVEY5VFZGOHpNREI0TXpBd0xtcHdad3wwZTI2YzE0OGI4ZTQ1YzMzNDY0NzJkMjA5MDJhYWI3MzE0MGQyYWVjZDYyYzdiNjI2ZGYyM2EwNWZmYjQwZjUx)
B & B MANUFACTURING
B & B MANUFACTURING
19LG050
B & B MANUFACTURING B & B MANUFACTURING
Description
19LG050 TIMING PULLEY ; 3/8" PIT 1/2" W G BUSHED STEEL 19T
Synchronous Pulley; 1/2" Belt Width; 3/8" Belt Pitch; L Style; 19 Teeth; 3/4" Face Width; Bushed; 2-5/8" Flange Outside Diameter; 2.238" Outside Diameter; 2.268" Pitch Diameter; Yes Keyway; 3/8 To 1" Bushing Bore Range; G Bushing; No Minimum Plain Bore
Part #
19LG050
BDI #
22720736
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
55.62307295
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/19LG050/p/22720736
Your Price
$ 55.62 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
0.28
EAN
0195057625136
Product Group - BDI
M02316
Belt Pitch
3/8 Inch
Belt Style
L
Number of Teeth
19
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Bore Range - Inch
3/8 To 1
Bushing Size
G
Minimum Plain Bore
No
Other Features
Type 4 | Split Taper Bushing | Steel | Steel Flange
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.bbman.com
Weight / LBS
0.61
Long Description
Synchronous Pulley; 1/2" Belt Width; 3/8" Belt Pitch; L Style; 19 Teeth; 3/4" Face Width; Bushed; 2-5/8" Flange Outside Diameter; 2.238" Outside Diameter; 2.268" Pitch Diameter; Yes Keyway; 3/8 To 1" Bushing Bore Range; G Bushing; No Minimum Plain Bore
Face Width
0.75 Inch | 19.05 Millimeter
Belt Width
0.5 Inch | 12.7 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
2.238 Inch | 56.845 Millimeter
Flange Outside Diameter
2.625 Inch | 66.675 Millimeter
Pitch Diameter
2.268 Inch | 57.607 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh