![19XL037-6FA4](/medias/INDBMFPULLEY-SYNC-SOL-XL-FL-6FA-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE2MTl8aW1hZ2UvanBlZ3xhREF4TDJneU9DOHhNRE13T0RjNU5ETTFNVFkwTmk5SlRrUkNUVVpRVlV4TVJWbGZVMWxPUTE5VFQweGZXRXhmUmt4Zk5rWkJYMFpDWHpNd01IZ3pNREF1YW5Cbnw2YjU5NDc0NzA4MDhkZDUyNzRjNGM2NTVkN2JlZjE3OGIwOTNlZmVhYmFlMzgzMTE1NDcyODEyYzExYTk1YmQ3)
![19XL037-6FA4](/medias/INDBMFPULLEY-SYNC-SOL-XL-FL-6FA-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE2MTl8aW1hZ2UvanBlZ3xhREF4TDJneU9DOHhNRE13T0RjNU5ETTFNVFkwTmk5SlRrUkNUVVpRVlV4TVJWbGZVMWxPUTE5VFQweGZXRXhmUmt4Zk5rWkJYMFpDWHpNd01IZ3pNREF1YW5Cbnw2YjU5NDc0NzA4MDhkZDUyNzRjNGM2NTVkN2JlZjE3OGIwOTNlZmVhYmFlMzgzMTE1NDcyODEyYzExYTk1YmQ3)
B & B MANUFACTURING
B & B MANUFACTURING
19XL037-6FA4
B & B MANUFACTURING B & B MANUFACTURING
Description
19XL037-6FA4 TIMING PULLEY ; 0.200" PIT 3/8" W 5/16" BORE ALUM 19T
Synchronous Pulley; 5/16" Bore; 3/8" Belt Width; 1/5" Belt Pitch; XL Style; 19 Teeth; 9/16" Face Width; Finished Bore; 1.437" Flange Outside Diameter; 1.19" Outside Diameter; 1.21" Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Part #
19XL037-6FA4
BDI #
22720830
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
22.798459910000002
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/19XL037-6FA4/p/22720830
Your Price
$ 22.80 / each
$ 22.95 / each BDIExpress
$ 22.95 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
0.05
EAN
0195057621237
Product Group - BDI
M02316
Belt Pitch
1/5 Inch
Belt Style
XL
Number of Teeth
19
Mounting Method
Finished Bore
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
No Bushing
Minimum Plain Bore
No
Other Features
Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.bbman.com
Weight / LBS
0.1
Long Description
Synchronous Pulley; 5/16" Bore; 3/8" Belt Width; 1/5" Belt Pitch; XL Style; 19 Teeth; 9/16" Face Width; Finished Bore; 1.437" Flange Outside Diameter; 1.19" Outside Diameter; 1.21" Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Flange Outside Diameter
1.437 Inch | 36.5 Millimeter
Outside Diameter
1.19 Inch | 30.226 Millimeter
Belt Width
0.375 Inch | 9.525 Millimeter
Bore
0.313 Inch | 7.95 Millimeter
Face Width
0.563 Inch | 14.3 Millimeter
Pitch Diameter
1.21 Inch | 30.734 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh