https://www.bdiexpress.com/medias/INDBMFPULLEY-SYNC-ARM-NFL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1NDN8aW1hZ2UvanBlZ3xhREpsTDJnME15OHhNRE13T0Rnd05EWTBNRGM1T0M5SlRrUkNUVVpRVlV4TVJWbGZVMWxPUTE5QlVrMWZUa1pNWDFSTVh6TXdNSGd6TURBdWFuQm58NDg1MGQ0NmI5ZjNlYjcyZGQzNDUzZTIyODk1ZmUzYWJmNWY2MzcyNzRjY2E4ZjZhODIzNmUzYjZmNWRmZTQyOA
B & B MANUFACTURING
B & B MANUFACTURING
200-14MX125-7060
B & B MANUFACTURING B & B MANUFACTURING
Description
200-14MX125-7060 TIMING PULLEY ; 14MM PIT 125MM W TPL CAST IRON 200T
Synchronous Pulley; 125MM Belt Width; 14MM Belt Pitch; 14M-125 Style; 200 Teeth; 142.469MM Face Width; Bushed; 888.5MM Outside Diameter; 891MM Pitch Diameter; Yes Keyway; 3 To 7" Bushing Bore Range; 7060 Bushing; No Minimum Plain Bore
Part #
200-14MX125-7060
BDI #
22721801
Details
4951.77810784
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/200-14MX125-7060/p/22721801
Your Price
$ 4,951.78 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
293.93
EAN
0195057821774
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-125
Number of Teeth
200
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Bore Range - Inch
3 To 7
Bushing Size
7060
Minimum Plain Bore
No
Other Features
Type C3 | Taper Lock Bushing | Powerhouse MX | Cast Iron | Black Oxide Finish
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.bbman.com
Weight / LBS
648
Long Description
Synchronous Pulley; 125MM Belt Width; 14MM Belt Pitch; 14M-125 Style; 200 Teeth; 142.469MM Face Width; Bushed; 888.5MM Outside Diameter; 891MM Pitch Diameter; Yes Keyway; 3 To 7" Bushing Bore Range; 7060 Bushing; No Minimum Plain Bore
Belt Width
4.921 Inch | 125 Millimeter
Face Width
5.609 Inch | 142.469 Millimeter
Pitch Diameter
35.079 Inch | 891 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
34.98 Inch | 888.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh