https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-H-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODg4MXxpbWFnZS9qcGVnfGFHWXdMMmhsTUM4eE1EYzJPVEkyT1RnMU1ERTBNaTlKVGtSWVdGaFFWVXhNUlZsZlUxbE9RMTlJWDBaTVh6TXdNSGd6TURBdWFuQm58YThjNGZkMzQzNWYxMmYxYzBmYWY1NThkNTQxNmY0NWE5NGYzZDhjMjcyNDcyOGIzZDhmZDI2ZjRjNWM2YzdjNQ
DODGE
DODGE
20H100 X 5/8 MPB
DODGE DODGE
Description
20H100 X 5/8 MPB TIMING BELT PULLEY
1" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 20 Teeth; 1-5/16" Face Width; Rough Bore; 3-3/8" Flange OD; 3.129" Outside Diameter; 3.183" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 1-5/8" M
Part #
114338
BDI #
255490
Details
110.52460749000001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/20H100-X-5-8-MPB/p/255490
Your Price
$ 110.52 / each
$ 202.00 / each BDIExpress
$ 202.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
1.669
EAN
0782475422159
Product Group - BDI
M02316
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
20
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
1.625
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
20H100 X 5/8 MPB
Manufacturer Internal Number
114338
Weight / LBS
3.6
Long Description
1" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 20 Teeth; 1-5/16" Face Width; Rough Bore; 3-3/8" Flange OD; 3.129" Outside Diameter; 3.183" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 1-5/8" M
Flange Outside Diameter
3.375 Inch | 85.725 Millimeter
Belt Width
1 Inch | 25.4 Millimeter
Pitch Diameter
3.183 Inch | 80.85 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
1.313 Inch | 33.35 Millimeter
Outside Diameter
3.129 Inch | 79.48 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh