Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

20H150-SH https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-H-SOL-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE0NjZ8aW1hZ2UvanBlZ3xhR1EwTDJnM09DOHhNREUwT0RVek56WTVOakk0Tmk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVgxTlBURjlHVEY5UlJGOHpNREI0TXpBd0xtcHdad3xkOTgwYzdhYmRlZDBlZjNjZWM3ZDU3YjRlOTU4ZDdiOTU4Y2Q4YmU3ODk5N2E4NjQxYmIyYzI3Njk5YzhhMzA3
24302154 Pulleys - Synchronous 

TIMKEN TIMKEN

20H150-SH

Description

20H150-SH TIMING PULLEY ; QD BUSHED 101756277

Synchronous Pulley; 1-1/2" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 20 Teeth; 1-13/16" Face Width; Bushed; 3.129" Outside Diameter; 3.183" Pitch Diameter; Yes Keyway; 1/2 To 1-11/16" Bushing Bore Range; SH Bushing; No Minimum Plain Bore

Part #

20H150-SH

BDI #
24302154

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

158.12460409000002 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 158.12 / each
$ 167.81 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.816
EAN
0070964159915
Product Group - BDI
M02316
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
20
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SH
Minimum Plain Bore
No
Other Features
QD Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Weight / LBS
1.8
Long Description
Synchronous Pulley; 1-1/2" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 20 Teeth; 1-13/16" Face Width; Bushed; 3.129" Outside Diameter; 3.183" Pitch Diameter; Yes Keyway; 1/2 To 1-11/16" Bushing Bore Range; SH Bushing; No Minimum Plain Bore
Bushing Bore Range
1/2 To 1-11/16 Inch | 24 To 35 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
1.5 Inch | 38.1 Millimeter
Outside Diameter
3.129 Inch | 79.48 Millimeter
Flange Outside Diameter
3.438 Inch | 87.325 Millimeter
Pitch Diameter
3.183 Inch | 80.85 Millimeter
Face Width
1.813 Inch | 46.05 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh