https://www.bdiexpress.com/medias/INDM-GPULLEY-SYNC-H-SOL-FL-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MzExNTh8aW1hZ2UvanBlZ3xhR1JsTDJnMFpTOHhNRE14TkRRME5UYzRNekEzTUM5SlRrUk5MVWRRVlV4TVJWbGZVMWxPUTE5SVgxTlBURjlHVEY5R1FsOHpNREI0TXpBd0xtcHdad3wyMDk4OTE2ZThiNmE2Nzg1ODNkM2YwYWRhYzUzNTFhYWI3NGEwNTEzMzM4ZjQ5MDQyZTkyNDQxNmQxYWIxZjU3
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
20XH200 70
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
MARTIN SPROCKET & GR 20XH200 70
Synchronous Pulley; 2.756" Bore; 2" Belt Width; 7/8 Inch Belt Pitch; XH Belt Style; 20 Teeth; 2-9/16" Face Width; Finished Bore; 5.46" Outside Diameter; 5.57" Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Part #
20XH200 70
BDI #
23287569
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/20XH200-70/p/23287569
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0
Product Group - BDI
M02316
Belt Pitch
7/8 Inch
Belt Style
XH
Number of Teeth
20
Mounting Method
Finished Bore
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
No Bushing
Minimum Plain Bore
No
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
16
Long Description
Synchronous Pulley; 2.756" Bore; 2" Belt Width; 7/8 Inch Belt Pitch; XH Belt Style; 20 Teeth; 2-9/16" Face Width; Finished Bore; 5.46" Outside Diameter; 5.57" Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Bore
2.756 Inch | 70 Millimeter
Belt Width
2 Inch | 50.8 Millimeter
Flange Outside Diameter
6.109 Inch | 155.169 Millimeter
Outside Diameter
5.46 Inch | 138.684 Millimeter
Pitch Diameter
5.57 Inch | 141.478 Millimeter
Face Width
2.563 Inch | 65.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh