BROWNING
BROWNING
20XH300SK
BROWNING BROWNING
Description
20XH300SK GEARBELT PULLEY
3" Belt Width; 7/8 Inch Belt Pitch; XH Belt Style; 20 Teeth; 3-5/8" Face Width; Bushed; 6-1/8" Flange OD; 5.46" Outside Diameter; 5.57" Pitch Diameter; Keyway; 1/2 To 2-5/8" Bushing Bore Range; SK Bushing; No Minimum Plain Bore
Part #
3514668
BDI #
325275
Details
1228.16606612
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/20XH300SK/p/325275
Your Price
$ 1,228.17 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171804
Weight / Kilogram
4.776
EAN
0662289346745
Product Group - BDI
M02316
Belt Pitch
7/8 Inch
Belt Style
XH
Number of Teeth
20
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SK
Minimum Plain Bore
No
Other Features
Extra Heavy | QD Bushing | Solid Style | Type A1F
Inch - Metric
Inch
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
3514668
Long Description
3" Belt Width; 7/8 Inch Belt Pitch; XH Belt Style; 20 Teeth; 3-5/8" Face Width; Bushed; 6-1/8" Flange OD; 5.46" Outside Diameter; 5.57" Pitch Diameter; Keyway; 1/2 To 2-5/8" Bushing Bore Range; SK Bushing; No Minimum Plain Bore
Pitch Diameter
5.57 Inch | 141.478 Millimeter
Face Width
3.625 Inch | 92.075 Millimeter
Bushing Bore Range
1/2 To 2-5/8 Inch | 12.7 To 66.675 Millimeter
Flange Outside Diameter
6.125 Inch | 155.575 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
3 Inch | 76.2 Millimeter
Outside Diameter
5.46 Inch | 138.684 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh