https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-XL-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8NzE3N3xpbWFnZS9qcGVnfGFEZGxMMmhrTlM4eE1EYzNNVEEwTlRjeE1Ua3dNaTlKVGtSWVdGaFFWVXhNUlZsZlUxbE9RMTlZVEY5R1RGOHpNREI0TXpBd0xtcHdad3xjM2RjNjMwNDFhMDQzOGQzY2MzNzY2NWE1NjAzMDk4NmQzZGRhMzdmN2Q3NjI1ZGUxN2UyMTkzMTI1ZDJhMzAw
TB WOODS
TB WOODS
20XL037 X 1/4 MPB
TB WOODS TB WOODS
Description
20XL037 X 1/4 MPB SYNCHRONOUS PULLEY
3/8" Belt Width; 1/5 Inch Belt Pitch; XL Belt Style; 20 Teeth; 9/16" Face Width; Rough Bore; 1.5" Flange OD; 1.253" Outside Diameter; 1.273" Pitch Diameter; No Keyway; No Bushing; Minimum Plain Bore; 0.688" Max Bore
Part #
20XL037
BDI #
982272
Details
96.69691617000001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/20XL037-X-1-4-MPB/p/982272
Your Price
$ 96.70 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.091
EAN
0698672290081
Product Group - BDI
M02316
Belt Pitch
1/5 Inch
Belt Style
XL
Number of Teeth
20
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.688
Other Features
Extra Light | Solid Style | Type MPB1F
Inch - Metric
Inch
Manufacturer URL
https://www.tbwoods.com
Long Description
3/8" Belt Width; 1/5 Inch Belt Pitch; XL Belt Style; 20 Teeth; 9/16" Face Width; Rough Bore; 1.5" Flange OD; 1.253" Outside Diameter; 1.273" Pitch Diameter; No Keyway; No Bushing; Minimum Plain Bore; 0.688" Max Bore
Belt Width
0.375 Inch | 9.525 Millimeter
Pitch Diameter
1.273 Inch | 32.334 Millimeter
Face Width
0.563 Inch | 14.3 Millimeter
Flange Outside Diameter
1.5 Inch | 38.1 Millimeter
Outside Diameter
1.253 Inch | 31.826 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh