TB WOODS
TB WOODS
20XXH500 X 1-1/4 MPB
TB WOODS TB WOODS
Description
20XXH500 X 1-1/4 MPB SYNC PULLEY
5" Belt Width; 1-1/4 Inch Belt Pitch; XXH Belt Style; 20 Teeth; 5-13/16" Face Width; Rough Bore; 8-11/16" Flange OD; 7.838" Outside Diameter; 7.958" Pitch Diameter; No Keyway; No Bushing; Minimum Plain Bore; 3.25" Max Bore
Part #
20XXH500
BDI #
990479
Details
1236.57683475
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/20XXH500-X-1-1-4-MPB/p/990479
Your Price
$ 1,236.58 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
27.633
EAN
0698672330381
Product Group - BDI
M02316
Belt Pitch
1-1/4 Inch
Belt Style
XXH
Number of Teeth
20
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
3.25
Other Features
Double Extra Heavy | Solid Style | Type MPB1F
Inch - Metric
Inch
Manufacturer URL
https://www.tbwoods.com
Long Description
5" Belt Width; 1-1/4 Inch Belt Pitch; XXH Belt Style; 20 Teeth; 5-13/16" Face Width; Rough Bore; 8-11/16" Flange OD; 7.838" Outside Diameter; 7.958" Pitch Diameter; No Keyway; No Bushing; Minimum Plain Bore; 3.25" Max Bore
Bore
0 Inch | 0 Millimeter
Belt Width
5 Inch | 127 Millimeter
Face Width
5.813 Inch | 147.65 Millimeter
Flange Outside Diameter
8.688 Inch | 220.675 Millimeter
Outside Diameter
7.838 Inch | 199.085 Millimeter
Pitch Diameter
7.958 Inch | 202.133 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh