https://www.bdiexpress.com/medias/INDBMFPULLEY-SYNC-SOL-6FS-FL-RSB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyNjF8aW1hZ2UvanBlZ3xhRGxpTDJnd01TOHhNRE13T0Rnd01EQTROakEwTmk5SlRrUkNUVVpRVlV4TVJWbGZVMWxPUTE5VFQweGZOa1pUWDBaTVgxSlRRbDh6TURCNE16QXdMbXB3Wnd8ZTVkZWUwNWQxMDM4NTAxZmRlMzcwMzE0OGFlNWRiNTdlYzMyMjQyZWM1YjE2MDRlYjNkNTIwNjRkZThiNzkxNA
B & B MANUFACTURING
B & B MANUFACTURING
21-5P15-6FS3
B & B MANUFACTURING B & B MANUFACTURING
Description
21-5P15-6FS3 TIMING PULLEY ; 5MM PIT 15MM W STEEL 1/4" BORE 21T
Synchronous Pulley; 15MM Belt Width; 5MM Belt Pitch; 5P-15 Style; 21 Teeth; 22.606MM Face Width; Rough Bore; 38.887MM Flange Outside Diameter; 32.3MM Outside Diameter; 33MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore
Part #
21-5P15-6FS3
BDI #
22687184
Details
57.41076513000001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/21-5P15-6FS3/p/22687184
Your Price
$ 57.41 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
0.17
EAN
0195057812789
Product Group - BDI
M02316
Belt Pitch
5 MM
Belt Style
5P-15
Number of Teeth
21
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Other Features
Type 6F | Steel Flange | Powerhouse | Steel | Black Oxide Finish
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.bbman.com
Weight / LBS
0.38
Long Description
Synchronous Pulley; 15MM Belt Width; 5MM Belt Pitch; 5P-15 Style; 21 Teeth; 22.606MM Face Width; Rough Bore; 38.887MM Flange Outside Diameter; 32.3MM Outside Diameter; 33MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore
Belt Width
0.591 Inch | 15 Millimeter
Face Width
0.89 Inch | 22.606 Millimeter
Outside Diameter
1.272 Inch | 32.3 Millimeter
Pitch Diameter
1.299 Inch | 33 Millimeter
Flange Outside Diameter
1.531 Inch | 38.887 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh