https://www.bdiexpress.com/medias/INDBMFPULLEY-SYNC-SOL-6FS-FL-RSB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyNjF8aW1hZ2UvanBlZ3xhRGxpTDJnd01TOHhNRE13T0Rnd01EQTROakEwTmk5SlRrUkNUVVpRVlV4TVJWbGZVMWxPUTE5VFQweGZOa1pUWDBaTVgxSlRRbDh6TURCNE16QXdMbXB3Wnd8ZTVkZWUwNWQxMDM4NTAxZmRlMzcwMzE0OGFlNWRiNTdlYzMyMjQyZWM1YjE2MDRlYjNkNTIwNjRkZThiNzkxNA
B & B MANUFACTURING
B & B MANUFACTURING
21-5P25-6FS3
B & B MANUFACTURING B & B MANUFACTURING
Description
21-5P25-6FS3 TIMING PULLEY ; 5MM PIT 25MM W STEEL 1/4" BORE 21T
Synchronous Pulley; 25MM Belt Width; 5MM Belt Pitch; 5P-25 Style; 21 Teeth; 32.512MM Face Width; Rough Bore; 38.887MM Flange Outside Diameter; 32.3MM Outside Diameter; 33MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore
Part #
21-5P25-6FS3
BDI #
22687186
Details
60.286149540000004
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/21-5P25-6FS3/p/22687186
Your Price
$ 60.29 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
0.22
EAN
0195057813113
Product Group - BDI
M02316
Belt Pitch
5 MM
Belt Style
5P-25
Number of Teeth
21
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Other Features
Type 6F | Steel Flange | Powerhouse | Steel | Black Oxide Finish
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.bbman.com
Weight / LBS
0.5
Long Description
Synchronous Pulley; 25MM Belt Width; 5MM Belt Pitch; 5P-25 Style; 21 Teeth; 32.512MM Face Width; Rough Bore; 38.887MM Flange Outside Diameter; 32.3MM Outside Diameter; 33MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore
Face Width
1.28 Inch | 32.512 Millimeter
Outside Diameter
1.272 Inch | 32.3 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
1.531 Inch | 38.887 Millimeter
Belt Width
0.984 Inch | 25 Millimeter
Pitch Diameter
1.299 Inch | 33 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh