![216-14P115-6050](/medias/INDBMFPULLEY-SYNC-ARM-P-D3-NFL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxNjN8aW1hZ2UvanBlZ3xhR1ptTDJnNFppOHhNRE13T0Rnd05qWXdOamczT0M5SlRrUkNUVVpRVlV4TVJWbGZVMWxPUTE5QlVrMWZVRjlFTTE5T1JreGZWRXhmTXpBd2VETXdNQzVxY0djfDc1OTAyMjBjNTQ5Mzc5NWQyOGU1NmE0MDkwYjFjZjJkZjY5ODM0ZjMwMjljYjQ0ZjViYmZiZTQ4MjgwMGI2YzI)
![216-14P115-6050](/medias/INDBMFPULLEY-SYNC-ARM-P-D3-NFL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxNjN8aW1hZ2UvanBlZ3xhR1ptTDJnNFppOHhNRE13T0Rnd05qWXdOamczT0M5SlRrUkNUVVpRVlV4TVJWbGZVMWxPUTE5QlVrMWZVRjlFTTE5T1JreGZWRXhmTXpBd2VETXdNQzVxY0djfDc1OTAyMjBjNTQ5Mzc5NWQyOGU1NmE0MDkwYjFjZjJkZjY5ODM0ZjMwMjljYjQ0ZjViYmZiZTQ4MjgwMGI2YzI)
B & B MANUFACTURING
B & B MANUFACTURING
216-14P115-6050
B & B MANUFACTURING B & B MANUFACTURING
Description
216-14P115-6050 TIMING PULLEY ; 14MM PIT 115MM W CAST IRON TPL 216T
Synchronous Pulley; 115MM Belt Width; 14MM Belt Pitch; 14P-115 Style; 216 Teeth; 133.35MM Face Width; Bushed; 959.8MM Outside Diameter; 963MM Pitch Diameter; Yes Keyway; 3 To 6" Bushing Bore Range; 6050 Bushing; No Minimum Plain Bore
Part #
216-14P115-6050
BDI #
22687224
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
3281.9013040400005
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/216-14P115-6050/p/22687224
Your Price
$ 3,281.90 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
139.25
EAN
0195057815575
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14P-115
Number of Teeth
216
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Bore Range - Inch
3 To 6
Bushing Size
6050
Minimum Plain Bore
No
Other Features
Type D3 | Taper Lock Bushing | Powerhouse | Cast Iron | Black Oxide Finish
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.bbman.com
Weight / LBS
307
Long Description
Synchronous Pulley; 115MM Belt Width; 14MM Belt Pitch; 14P-115 Style; 216 Teeth; 133.35MM Face Width; Bushed; 959.8MM Outside Diameter; 963MM Pitch Diameter; Yes Keyway; 3 To 6" Bushing Bore Range; 6050 Bushing; No Minimum Plain Bore
Outside Diameter
37.787 Inch | 959.8 Millimeter
Belt Width
4.528 Inch | 115 Millimeter
Pitch Diameter
37.913 Inch | 963 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
5.25 Inch | 133.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh