Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

21LG050 https://www.bdiexpress.com/medias/INDBMFPULLEY-SYNC-SOL-L-FL-ST-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcyMzd8aW1hZ2UvanBlZ3xhRFZtTDJneFl5OHhNRE13T0Rnd01EZ3pPVGN4TUM5SlRrUkNUVVpRVlV4TVJWbGZVMWxPUTE5VFQweGZURjlHVEY5VFZGOHpNREI0TXpBd0xtcHdad3wwZTI2YzE0OGI4ZTQ1YzMzNDY0NzJkMjA5MDJhYWI3MzE0MGQyYWVjZDYyYzdiNjI2ZGYyM2EwNWZmYjQwZjUx
22687432 Pulleys - Synchronous 

B & B MANUFACTURING B & B MANUFACTURING

21LG050

Description

21LG050 TIMING PULLEY ; 3/8" PIT 1/2" W G BUSHED STEEL 21T

Synchronous Pulley; 1/2" Belt Width; 3/8" Belt Pitch; L Style; 21 Teeth; 3/4" Face Width; Bushed; 2-7/8" Flange Outside Diameter; 2.477" Outside Diameter; 2.507" Pitch Diameter; Yes Keyway; 3/8 To 1" Bushing Bore Range; G Bushing; No Minimum Plain Bore

Part #

21LG050

BDI #
22687432

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

57.20614976 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 57.21 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
B & B MANUFACTURING INC
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
0.37
EAN
0195057625150
Product Group - BDI
M02316
Belt Pitch
3/8 Inch
Belt Style
L
Number of Teeth
21
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Bore Range - Inch
3/8 To 1
Bushing Size
G
Minimum Plain Bore
No
Other Features
Type 4 | Split Taper Bushing | Steel | Steel Flange
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.bbman.com
Weight / LBS
0.81
Long Description
Synchronous Pulley; 1/2" Belt Width; 3/8" Belt Pitch; L Style; 21 Teeth; 3/4" Face Width; Bushed; 2-7/8" Flange Outside Diameter; 2.477" Outside Diameter; 2.507" Pitch Diameter; Yes Keyway; 3/8 To 1" Bushing Bore Range; G Bushing; No Minimum Plain Bore
Face Width
0.75 Inch | 19.05 Millimeter
Pitch Diameter
2.507 Inch | 63.678 Millimeter
Belt Width
0.5 Inch | 12.7 Millimeter
Flange Outside Diameter
2.875 Inch | 73.025 Millimeter
Outside Diameter
2.477 Inch | 62.916 Millimeter
Bore
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh