Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

21XL037MPB https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-XL-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8NzE3N3xpbWFnZS9qcGVnfGFEZGxMMmhrTlM4eE1EYzNNVEEwTlRjeE1Ua3dNaTlKVGtSWVdGaFFWVXhNUlZsZlUxbE9RMTlZVEY5R1RGOHpNREI0TXpBd0xtcHdad3xjM2RjNjMwNDFhMDQzOGQzY2MzNzY2NWE1NjAzMDk4NmQzZGRhMzdmN2Q3NjI1ZGUxN2UyMTkzMTI1ZDJhMzAw
637898 Pulleys - Synchronous 

MAUREY MAUREY

21XL037MPB

Description

21XL037MPB TIMING PULLEY

3/8" Belt Width; 1/5 Inch Belt Pitch; XL Belt Style; 21 Teeth; 0.43" Face Width; Rough Bore; 1-9/16" Flange OD; 1.317" Outside Diameter; 1.337" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 11/16"

Part #

21XL037MPB

BDI #
637898

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

22.7230753 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 22.72 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
MAUREY
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.086
EAN
0640965164791
Product Group - BDI
M02316
Belt Pitch
1/5 Inch
Belt Style
XL
Number of Teeth
21
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.688
Other Features
Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
Manufacturer Item Number
21XL037MPB
Weight / LBS
0.19
Long Description
3/8" Belt Width; 1/5 Inch Belt Pitch; XL Belt Style; 21 Teeth; 0.43" Face Width; Rough Bore; 1-9/16" Flange OD; 1.317" Outside Diameter; 1.337" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 11/16"
Outside Diameter
1.317 Inch | 33.45 Millimeter
Pitch Diameter
1.337 Inch | 33.96 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
0.375 Inch | 9.525 Millimeter
Flange Outside Diameter
1.563 Inch | 39.7 Millimeter
Face Width
0.43 Inch | 10.922 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh