![22-5M25SP06-5/8 FB STEEL](/medias/INDXXXPULLEY-SYNC-HTD-FL-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI5OTR8aW1hZ2UvanBlZ3xhREF6TDJneE15OHhNRFV3TnpNeE1qRXdNelExTkM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVZFUmZSa3hmUmtKZk16QXdlRE13TUM1cWNHY3xlMmFlMjkwODk4OTNhMjgzNjNlYWZhMzI3ZTBkMWQxMmY4N2U3NjI4M2ZhYjE0NmI1OWYyNzhhY2YyYjViMGY1)
![22-5M25SP06-5/8 FB STEEL](/medias/INDXXXPULLEY-SYNC-HTD-FL-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI5OTR8aW1hZ2UvanBlZ3xhREF6TDJneE15OHhNRFV3TnpNeE1qRXdNelExTkM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVZFUmZSa3hmUmtKZk16QXdlRE13TUM1cWNHY3xlMmFlMjkwODk4OTNhMjgzNjNlYWZhMzI3ZTBkMWQxMmY4N2U3NjI4M2ZhYjE0NmI1OWYyNzhhY2YyYjViMGY1)
B & B MANUFACTURING
B & B MANUFACTURING
22-5M25SP06-5/8 FB STEEL
B & B MANUFACTURING B & B MANUFACTURING
Description
22-5M25SP06-5/8 FB STEEL TIMING PULLEY ; HTD 5MM 25 TEETH 5/8 FINISHED BORE
Pulley, Synchronous; 15.875MM Bore; 25MM Belt Width; 5 Millimeter Belt Pitch; 5M-25 Belt Style; 22 Teeth; 16.662MM Face Width; Finished Bore; 38.1MM Flange OD; 33.884MM Outside Diameter; 35.014MM Pitch Diameter; Keyway; No Minimum Plain Bore
Part #
22-5M25SP06-5/8 FB STEEL
BDI #
21505994
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/22-5M25SP06-5-8-FB-STEEL/p/21505994
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0
Product Group - BDI
M02316
Belt Pitch
5 Millimeter
Belt Style
5M-25
Number of Teeth
22
Mounting Method
Finished Bore
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
No Bushing
Minimum Plain Bore
No
Other Features
Powergrip HTD Belt Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.bbman.com
Long Description
Pulley, Synchronous; 15.875MM Bore; 25MM Belt Width; 5 Millimeter Belt Pitch; 5M-25 Belt Style; 22 Teeth; 16.662MM Face Width; Finished Bore; 38.1MM Flange OD; 33.884MM Outside Diameter; 35.014MM Pitch Diameter; Keyway; No Minimum Plain Bore
Outside Diameter
1.334 Inch | 33.884 Millimeter
Flange Outside Diameter
1.5 Inch | 38.1 Millimeter
Face Width
0.656 Inch | 16.662 Millimeter
Pitch Diameter
1.379 Inch | 35.014 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Belt Width
0.984 Inch | 25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh