https://www.bdiexpress.com/medias/INDBMFPULLEY-SYNC-ARM-NFL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1NDN8aW1hZ2UvanBlZ3xhREpsTDJnME15OHhNRE13T0Rnd05EWTBNRGM1T0M5SlRrUkNUVVpRVlV4TVJWbGZVMWxPUTE5QlVrMWZUa1pNWDFSTVh6TXdNSGd6TURBdWFuQm58NDg1MGQ0NmI5ZjNlYjcyZGQzNDUzZTIyODk1ZmUzYWJmNWY2MzcyNzRjY2E4ZjZhODIzNmUzYjZmNWRmZTQyOA
B & B MANUFACTURING
B & B MANUFACTURING
224-14MX125-7060
B & B MANUFACTURING B & B MANUFACTURING
Description
224-14MX125-7060 TIMING PULLEY ; 14MM PIT 125MM W TPL CAST IRON 224T
Synchronous Pulley; 125MM Belt Width; 14MM Belt Pitch; 14M-125 Style; 224 Teeth; 142.469MM Face Width; Bushed; 995.4MM Outside Diameter; 998MM Pitch Diameter; Yes Keyway; 3 To 7" Bushing Bore Range; 7060 Bushing; No Minimum Plain Bore
Part #
224-14MX125-7060
BDI #
22687918
Details
5436.39345784
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/224-14MX125-7060/p/22687918
Your Price
$ 5,436.39 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
341.55
EAN
0195057821781
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-125
Number of Teeth
224
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Bore Range - Inch
3 To 7
Bushing Size
7060
Minimum Plain Bore
No
Other Features
Type C3 | Taper Lock Bushing | Powerhouse MX | Cast Iron | Black Oxide Finish
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.bbman.com
Weight / LBS
753
Long Description
Synchronous Pulley; 125MM Belt Width; 14MM Belt Pitch; 14M-125 Style; 224 Teeth; 142.469MM Face Width; Bushed; 995.4MM Outside Diameter; 998MM Pitch Diameter; Yes Keyway; 3 To 7" Bushing Bore Range; 7060 Bushing; No Minimum Plain Bore
Face Width
5.609 Inch | 142.469 Millimeter
Pitch Diameter
39.291 Inch | 998 Millimeter
Belt Width
4.921 Inch | 125 Millimeter
Outside Diameter
39.189 Inch | 995.4 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh