https://www.bdiexpress.com/medias/INDBMFPULLEY-SYNC-ARM-NFL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1NDN8aW1hZ2UvanBlZ3xhREpsTDJnME15OHhNRE13T0Rnd05EWTBNRGM1T0M5SlRrUkNUVVpRVlV4TVJWbGZVMWxPUTE5QlVrMWZUa1pNWDFSTVh6TXdNSGd6TURBdWFuQm58NDg1MGQ0NmI5ZjNlYjcyZGQzNDUzZTIyODk1ZmUzYWJmNWY2MzcyNzRjY2E4ZjZhODIzNmUzYjZmNWRmZTQyOA
B & B MANUFACTURING
B & B MANUFACTURING
224-14MX68-5040
B & B MANUFACTURING B & B MANUFACTURING
Description
224-14MX68-5040 TIMING PULLEY ; 14MM PIT 68MM W TPL CAST IRON 224T
Synchronous Pulley; 68MM Belt Width; 14MM Belt Pitch; 14M-68 Style; 224 Teeth; 84.531MM Face Width; Bushed; 995.4MM Outside Diameter; 998MM Pitch Diameter; Yes Keyway; 2-1/2 To 5" Bushing Bore Range; 5040 Bushing; No Minimum Plain Bore
Part #
224-14MX68-5040
BDI #
22687924
Details
3828.5474188400003
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/224-14MX68-5040/p/22687924
Your Price
$ 3,828.55 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
183.25
EAN
0195057821088
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-68
Number of Teeth
224
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Bore Range - Inch
2-1/2 To 5
Bushing Size
5040
Minimum Plain Bore
No
Other Features
Type C3 | Taper Lock Bushing | Powerhouse MX | Cast Iron | Black Oxide Finish
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.bbman.com
Weight / LBS
404
Long Description
Synchronous Pulley; 68MM Belt Width; 14MM Belt Pitch; 14M-68 Style; 224 Teeth; 84.531MM Face Width; Bushed; 995.4MM Outside Diameter; 998MM Pitch Diameter; Yes Keyway; 2-1/2 To 5" Bushing Bore Range; 5040 Bushing; No Minimum Plain Bore
Outside Diameter
39.189 Inch | 995.4 Millimeter
Pitch Diameter
39.291 Inch | 998 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
2.677 Inch | 68 Millimeter
Face Width
3.328 Inch | 84.531 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh