Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

22MP025-6FA2 https://www.bdiexpress.com/medias/INDBMFPULLEY-SYNC-SOL-FL-6FA-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMyNTd8aW1hZ2UvanBlZ3xhREV6TDJnME9TOHhNRE13T0RjNU5UVTVOamd6TUM5SlRrUkNUVVpRVlV4TVJWbGZVMWxPUTE5VFQweGZSa3hmTmtaQlgwWkNYek13TUhnek1EQXVhbkJufGQ5ZmUxMjBkYzY4MDI2MzdjZDMzZjJiNGYzOWIzYjcyYjAwMTE1MTQwOTE0ZmNiMDM5ZWQ5Y2FlYTY4ZWM5N2E
22688410 Pulleys - Synchronous 

B & B MANUFACTURING B & B MANUFACTURING

22MP025-6FA2

Description

22MP025-6FA2 TIMING PULLEY ; 0.08" PIT 0.25" BELT ALUM 3/16" BORE 22T

Synchronous Pulley; 3/16" Bore; 1/4" Belt Width; 0.08" Belt Pitch; MXL Style; 22 Teeth; 0.389" Face Width; Finished Bore; 0.74" Flange Outside Diameter; 0.54" Outside Diameter; 0.56" Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore

Part #

22MP025-6FA2

BDI #
22688410

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

12.923076000000002 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 12.92 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
B & B MANUFACTURING
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
0.01
EAN
0195057000377
Product Group - BDI
M02316
Belt Pitch
0.08 Inch
Belt Style
MXL
Number of Teeth
22
Mounting Method
Finished Bore
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
No Bushing
Minimum Plain Bore
No
Other Features
Type 6F | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.bbman.com
Weight / LBS
0.01
Long Description
Synchronous Pulley; 3/16" Bore; 1/4" Belt Width; 0.08" Belt Pitch; MXL Style; 22 Teeth; 0.389" Face Width; Finished Bore; 0.74" Flange Outside Diameter; 0.54" Outside Diameter; 0.56" Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Pitch Diameter
0.56 Inch | 14.224 Millimeter
Outside Diameter
0.54 Inch | 13.716 Millimeter
Flange Outside Diameter
0.74 Inch | 18.796 Millimeter
Belt Width
0.25 Inch | 6.35 Millimeter
Face Width
0.389 Inch | 9.881 Millimeter
Bore
0.188 Inch | 4.775 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh